49件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
2,280 税込2,508
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

仕様個数 = 5セット内容 = 2.5、3.3、4.2、5、6.8 mm材質 = 合金鋼ケースの材質 = プラスチックスクリューエクストラクタセット、プラスチックケース
1セット(1個)
3,340 税込3,674
6日以内出荷

The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A RoHS指令(10物質対応)対応
1個
31,980 税込35,178
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
29,980 税込32,978
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
22,980 税込25,278
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
19,980 税込21,978
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
11,980 税込13,178
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタン RoHS指令(10物質対応)対応
1個
19,980 税込21,978
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 34 mm高さ = 64 mm幅 = 58 mm外形寸法 = 34 x 58 x 64mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタン RoHS指令(10物質対応)対応
1個
10,980 税込12,078
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
5日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
18,980 税込20,878
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 51 、グレーの製品です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします 組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます 研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット(( 194-7468 )と組み合わせて使用可能 ( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 設置用端子 電子部品 機械工学 食品産業 化学業界 工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
2,998 税込3,298
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴付きで、 105 70 74 mm 、グレーです RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャには、一般的な業界標準として直径 22 mm の制御スイッチ用に成形された つの穴があり、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and High-Strength ABS で成形されており、電気部品を完全に保護します。制御スイッチや押ボタン用に直径 22 mm 2 つの成形済み穴があります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット 194-7469 と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7461) 194-7461 105 70 51 mm (グレー)は、直径 22 mm の穴 2 です (194-7463) 194-7463 105 70 74 mm 、グレーの x 22 mm 径穴 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 2エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃動作温度範囲 = -25 → +70℃ RoHS指令(10物質対応)対応
1個
4,798 税込5,278
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴付きで、 105 70 51 mm 、グレーです RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャには、一般的な業界標準として直径 22 mm の制御スイッチ用に成形された つの穴があり、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and High-Strength ABS で成形されており、電気部品を完全に保護します。制御スイッチや押ボタン用に直径 22 mm 2 つの成形済み穴があります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット 194-7469 と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7461) 194-7461 105 70 51 mm (グレー)は、直径 22 mm の穴 2 です (194-7463) 194-7463 105 70 74 mm 、グレーの x 22 mm 径穴 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 2エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
4,298 税込4,728
5日以内出荷

RS Pro 部品構成の ABS 製押ボタンエンクロージャ、 185 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 185mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
4,398 税込4,838
5日以内出荷

RS Pro 部品式 ABS プッシュボタンエンクロージャ、 140 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 140mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
5,898 税込6,488
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 74 、黄です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレー / 黄ボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
3,698 税込4,068
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 74 mm 、グレーの製品です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
3,698 税込4,068
5日以内出荷

RS Pro 部品構成の ABS 製押ボタンエンクロージャ、 185 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 185mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
4,398 税込4,838
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャ、 140 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 140mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
3,998 税込4,398
5日以内出荷

RS Pro 部品式 ABS プッシュボタンエンクロージャ、 105 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
4,798 税込5,278
5日以内出荷

RS Pro 部品式 ABS プッシュボタンエンクロージャ、 105 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
4,298 税込4,728
5日以内出荷

RS Pro 部品式 ABS プッシュボタンエンクロージャ、 70 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
3,698 税込4,068
5日以内出荷

RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 51 、黄です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレー / 黄ボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃動作温度範囲 = -25 → +70℃ RoHS指令(10物質対応)対応
1個
3,198 税込3,518
5日以内出荷

RS Pro 部品式 ABS プッシュボタンエンクロージャ、 70 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mm RoHS指令(10物質対応)対応
1個
2,998 税込3,298
5日以内出荷

RS PRO Circular Connector Dust CapIntroducing a sealing dust cap compatible with RS PRO ST12 series In-line cable connectors and panel mount connectors. This threaded metal sealing cap is the ideal solution when it comes to protecting circular connectors against live circuits when they are not in use.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Female . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Used with the ST12 series male and female circular connectors . IP67Compatible with ST12 series Industrial Circular Connectors. ST1211 Inline Cable Connectors . ST1212 Panel Mount Connectors . ST1213 Panel Mount ConnectorsApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = メスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒 RoHS指令(10物質対応)対応
1個
979 税込1,077
5日以内出荷

RS PRO Circular Connector Dust CapsIntroducing a sealing dust cap compatible with RS PRO ST1210 cable mount connectors. This cap is the ideal solution when it comes to protecting cable mount connectors against live circuits when they are not in use but also shields from dust and dirt.Why would you need this protective cap.Circular connectors have exposed terminals so protection from moisture and other possible contaminants is strongly advised. Dust caps are the perfect accessory to protect the socket & plug connectors from damage and offer a tight seal to repel dust and particles.Features and Benefits. Protective cover . Gender: Male . Material: Zinc Alloy . Finish: Nickel plating . Protection against live circuits . Shields from dirt and dust . Link chain . Internal threads and are used with ST1210 series circular connectors . IP67Compatible with ST1210 series cable mount connectors Male Plug: RS stock no: (206-5259) 206-5259, (206-5260) 206-5260, (206-5261) 206-5261, (206-5262) 206-5262, (206-5263) 206-5263, (206-5264) 206-5264 & (206-5265) 206-5265 Female Socket: RS stock no: (206-5266) 206-5266, (206-5268) 206-5268, (206-5269) 206-5269, (206-5270) 206-5270,( 206-5271) 206-5271, (206-5272) 206-5272 & (206-5274) 206-5274ApplicationsRS PRO circular connector dust caps are used in conjunction with cable mount connectors in applications such as;. Factory and Industrial Automation . Manufacturing . Process Control . Industrial networking . Measurement and instrumentationWhy would you choose RS PRO.RS PRO, the own brand of RS Components, offers an unbeatable range of products across all industries with quality you can trust. Our products are audited against demanding international standards, inspected for durability and consistency, and tested by leading engineers. Only when products have been through this process are they backed by our seal of approval. By providing quality that can be trusted on a choice of over 65,000 products across all technologies we make RS PRO your smart choice.
仕様オス/メス = オスシリーズ = ST12IP保護等級 = IP67材質 = 亜鉛合金コードの有無 = あり表面処理 = ニッケル色 = 黒 RoHS指令(10物質対応)対応
1個
1,098 税込1,208
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 280 mm高さ = 110 mm幅 = 280 mm外形寸法 = 110 x 280 x 230mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
52,980 税込58,278
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
19,980 税込21,978
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 220 mm高さ = 81 mm幅 = 220 mm外形寸法 = 81 x 220 x 120mmIP保護等級 = IP66蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
18,980 税込20,878
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 125 mm高さ = 57 mm幅 = 125 mm外形寸法 = 57 x 125 x 80mmIP保護等級 = IP66蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 360 mm高さ = 90 mm幅 = 360 mm外形寸法 = 90 x 360 x 160mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
32,980 税込36,278
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 250 mm高さ = 57 mm幅 = 250 mm外形寸法 = 57 x 250 x 80mmIP保護等級 = IP65, IP66, IP67, IP68色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
14,980 税込16,478
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 122 mm高さ = 91 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP65, IP66, IP67, IP68色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
14,980 税込16,478
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 122 mm高さ = 81 mm幅 = 122 mm外形寸法 = 81 x 122 x 120mmIP保護等級 = IP66蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJ RoHS指令(10物質対応)対応
1個
15,980 税込17,578
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 160 mm高さ = 81 mm幅 = 100 mm外形寸法 = 160 x 100 x 81mmIP保護等級 = IP66蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 150 mm高さ = 34 mm幅 = 150 mm外形寸法 = 34 x 150 x 64mmIP保護等級 = IP65, IP66, IP67, IP68色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
5,798 税込6,378
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 98 mm高さ = 34 mm幅 = 98 mm外形寸法 = 34 x 98 x 64mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
3,598 税込3,958
5日以内出荷

. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U. . ATEX . IECEx . cULus . CE . RoHS . GOST-R. . 機械的強度: 60079-0に準拠、衝撃エネルギー: 7 Nm . 保護クラス: EN60529、IP66 . コンプライアンス規格: IEC/EN60079-0、IEC/EN60079-7、IEC/EN60079-31 . プロセス制御システム: ISO9001:2008、IEC80079-34:2011. RS Proダイキャストアルミエンクロージャ. このダイキャストアルミのエンクロージャは、グレーの粉体コーティング仕上げで、ATEXとIECEx認定を受けています。このため、爆発性のある雰囲気での使用に適しています。 IK09 / IP66等級を備えているので、プロセス制御、オートメーション、鉱業などの多様な用途での使用に適しています。 機関車、ホイスト式クレーン、太陽電池パネル、ロードセル、オイルメーター、高トルクブレーキでの使用にも最適です。. 特長と利点:. . AISi 12アルミ . グレー粉体コーティング仕上げ . ステンレススチール製キャプティブふたねじ . 使用温度: -50 → 135 ℃ . 内部 / 外部接地: 4 mm ;sup>2 ;/sup> → 120 mm ;sup>2 ;/sup> (内部及び外部). よくある質問:. IP等級とは.. IP等級は異物(工具や汚れなど)及び水分の侵入に対する電気エンクロージャの密封性の程度を定義するために使用されます。詳細については、ページ上部の「SOLUTIONS (ソリューション)」セクションを参照するか、「Selection Guide of an Enclosures (エンクロージャ選定ガイド)」をクリックしてください。. ATEXの意味は何ですか.. ATEX指令は2つのEU指令で構成され、爆発的な雰囲気がある環境で使用できる機器と作業場所を記述しています。. 製品の内容は何ですか.. . エンクロージャボディ + カバー. . カバーねじ x 4本
仕様材質 = アルミニウム奥行き = 58 mm高さ = 34 mm幅 = 58 mm外形寸法 = 34 x 58 x 64mmIP保護等級 = IP65, IP66, IP67, IP68蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExシリーズ = RJ RoHS指令(10物質対応)対応
1個
3,398 税込3,738
5日以内出荷