E3JMスリムスタイル、ディレータイマ付き / なし。スルービーム、逆反射及び拡散タイプを用意 食品産業でも使用可能 ABSケース、アクリルレンズ、PCカバーです。 IP66 LED表示 N / O及びN / C(選択可能) 最大応答時間: 30 ms(ディレータイマなしのタイプ) 負荷スイッチングリレー、SPCOタイプ、定格3 A(resistive) @ 250 Vac ディレータイマのタイプ: 0.1 → 5秒(可変)の遅延時間を持たせるオンディレー、オフディレー及びワンショット(256-427、256-433及び256-449を除く)出力 スルービームタイプはトランスミッタ及びレシーバの組み合わせで提供 動作モード: 明状態オン / 暗状態オン(選択可能) 電源電圧: 12 → 240 Vdc又は24 → 240 Vac 逆反射タイプは誤始動を減らすために偏光を使用しています。 反射板(タイプE39-R1)込み 動作温度範囲: -25 → +55℃ リレーの互換性: 5 Vac 10 A以上 端子ブロック、PG13.5エントリ 定格電力: スルービームは3 W、スルービーム以外は2 W 取り付けブラケット及びケーブルグランド込み
仕様●センサーのスタイル:ブロック形●検出タイプ:拡散●検出範囲:700 mm●出力タイプ:リレー●電気的接続:5 Terminal ねじ●最大AC電圧:250V●最大DC電圧:5V●ライトソース:赤外線●IP保護等級:IP66●電流 Max:3 A●応答時間:30 ms●動作温度 Min:-25℃●コード番号:157-7078
アズワン品番65-7310-76
1個
¥29,980
税込¥32,978
7日以内出荷
E3JMスリムスタイル、ディレータイマ付き / なし。スルービーム、逆反射及び拡散タイプを用意 食品産業でも使用可能 ABSケース、アクリルレンズ、PCカバーです。 IP66 LED表示 N / O及びN / C(選択可能) 最大応答時間: 30 ms(ディレータイマなしのタイプ) 負荷スイッチングリレー、SPCOタイプ、定格3 A(resistive) @ 250 Vac ディレータイマのタイプ: 0.1 → 5秒(可変)の遅延時間を持たせるオンディレー、オフディレー及びワンショット(256-427、256-433及び256-449を除く)出力 スルービームタイプはトランスミッタ及びレシーバの組み合わせで提供 動作モード: 明状態オン / 暗状態オン(選択可能) 電源電圧: 12 → 240 Vdc又は24 → 240 Vac 逆反射タイプは誤始動を減らすために偏光を使用しています。 反射板(タイプE39-R1)込み 動作温度範囲: -25 → +55℃ リレーの互換性: 5 Vac 10 A以上 端子ブロック、PG13.5エントリ 定格電力: スルービームは3 W、スルービーム以外は2 W 取り付けブラケット及びケーブルグランド込み
仕様●センサーのスタイル:ブロック形●検出タイプ:逆反射型●検出範囲:4 m●出力タイプ:リレー●電気的接続:5 Terminal ねじ●最大AC電圧:250V●最大DC電圧:5V●ライトソース:LED●IP保護等級:IP66●電流 Max:3 A●応答時間:30 ms●動作温度 Min:-25℃●コード番号:256-433
アズワン品番65-7278-08
1個
¥27,980
税込¥30,778
7日以内出荷
The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platform。The servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machine。The built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitter。Accurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494
アズワン品番65-7272-80
1個
¥429,800
税込¥472,780
7日以内出荷
The Omron incremental rotary encoders are IP64 (improved oil-proof construction with sealed bearings) standard encoders, having maximum permissible speed upto 6,000 r/min .These pre wired model encoders are vibration and shock resistant and are made up of aluminium .Incremental model External diameter of 50 mm Resolution of up to 2,000 ppr
仕様●エンコーダー技術:インクリメンタル●パルス/回転:360●最大回転数:6000rpm●電源電圧:24 V dc●コード番号:215-3300
アズワン品番65-7273-57
1個
¥54,980
税込¥60,478
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158
アズワン品番65-7351-89
1個
¥8,898
税込¥9,788
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●本体形状:バレル形●出力タイプ:PNP●検出範囲:23 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9156
アズワン品番65-7314-96
1個
¥9,398
税込¥10,338
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124
アズワン品番65-7353-02
1個
¥6,798
税込¥7,478
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148
アズワン品番65-7349-57
1個
¥6,098
税込¥6,708
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154
アズワン品番65-7351-99
1個
¥7,998
税込¥8,798
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082
アズワン品番65-7351-98
1個
¥7,898
税込¥8,688
7日以内出荷
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)。Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°。Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)<br
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112
アズワン品番65-7350-37
1個
¥7,998
税込¥8,798
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality control。The Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support Software。In addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290
アズワン品番65-7276-16
1個
¥38,980
税込¥42,878
7日以内出荷
アクセサリタイプコネクタ
併用可能製品E3X-DA-Sシリーズ、MDAシリーズ
1個
¥2,898
税込¥3,188
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462
アズワン品番65-7272-78
1個
¥139,800
税込¥153,780
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoder。They have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471
アズワン品番65-7273-69
1個
¥679,800
税込¥747,780
7日以内出荷
The Omron incremental encoder input units are more precise timing control by synchronizing the position data with the EtherCAT Distributed Clock。They have Synchronous Serial Interface (SSI) to connect external axes to the Sysmac system.I/O system are NX I/O Bus based Type of module is Encoder input Free running, Synchronous, Task period prioritized
仕様●アクセサリタイプ:エンコーダラインドライバ●併用可能製品:NX-AUX●範囲:NX●コード番号:215-3324
アズワン品番65-7275-93
1個
¥129,800
税込¥142,780
7日以内出荷
1個
¥4,098
税込¥4,508
120日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。