制御機器/はんだ・静電気対策用品 :「PICO」の検索結果
特価
本日7月6日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
商品豆知識
ブラシ研磨、豚毛ブラシRB-ZB 25 MM
セラミック粒子を組み込んだ柔軟性のあるプラスチック製の個々のディスクから成る非常に汎用性の高いブラシ。内部パイプ表面を含むクリーニング及びバリ取り作業に優れています。
目詰まりなし、ワイヤブラシのような危険なワイヤ部品なし 最大速度30,000 rpm用 粒度に従って色分け ブラシは、必要な幅に応じて1つから4つのディスクから構築可能 1つのブラシセグメントの寸法: W x O (mm): 0.7 x 25、内径3.2 mm セット内容: 24ブラシセグメント及び1つのクランピングマンドレル、O 2.4 mm
Unique Construction
The unique construction of the Scotch-Brite disc is made up of bristles, which are extruded
Consisting of individual discs that can be built up to meet the needs of the subject, the abrasive makes it great for quick preparation and cleaning surfaces
The bristles of these discs allow easy access to details, grooves, patterns and intricate areas
Flexibility
The Scotch Brite disc allows for easy adaptation to a profiled surface
These have been designed to last longer than wire brushes and other abrasive discs
The abrasive standards are kept constant throughout its lifespan
This is because of the abrasive build up is throughout the whole product, so no matter how many times you use it, you will get a consist quality performance
Working Safely
The BB-ZS bristle disc is safer to use than traditional discs, such as wire brushes where wire strands could cause a safety risk
Removing the risk of using solvent or chemical substances and using the Scotch Brite bristle discs reduces the risk of serious injuries
Features and Benefits
3M Ceramic Abrasive Grain provides aggressive cutting and consistent finish quality throughout the life of the disc Convenient spindle mounting attachment offers quick and easy disc changes for multi-step finishing processes Can build up discs to meet your needs Ideal for cleaning and light deburring applications Consistent performance throughout the discs lifetime Work harder and faster than traditional abrasives without sacrifice to the finish quality
Typical Applications
The bristle disc is capable of: Removing paint, rust, harden adhesives, light scratches and weld burns and more
It's great for smoothing, polishing and cleaning most metals
FAQ's
What type of machine can you use these discs on
The shank can be connected to can fit into power drills, angle grinders, air grinders and other power tools
Will this damage the subject to be worked on
These are mainly used for working on metals, so the innovative design of the soft bristles won't remove any metal and just remove layers of paint, adhesives, rust etc.
仕様●研磨材:酸化アルミニウム、セラミック●グリットサイズ:80●グレード:ミディアム●ボアサイズ:0.12 in, 25 mm●パック数:24●最大安全速度:35000rpm●モデル:Scotch-Brite●RoHS適合状況:該当なし●コード番号:470-8685
アズワン品番68-4150-89
1袋(24個)
¥13,100
税込¥14,410
7日以内出荷
『すべて』には他にこんなカテゴリがあります
制御機器/はんだ・静電気対策用品 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。