アンテナ混合分波器IN1.5M×1本OUT50CM×2本YAZAWA(ヤザワコーポレーション)4日以内出荷
S-4C-FB規格同軸ケーブル3本付属取り外し可能な入出力ケーブルが3本付属していますので、本製品一つでテレビへの接続を完結できます。信号の劣化を抑える金メッキコネクタケーブル地デジ放送、BS/CS放送をそれぞれ視聴したいときに地上波と衛星波を効率よく分け、1台のテレビで地デジ、BS、110度CS放送を視聴できます。新4K8K衛星放送対応従来の地デジ、BS、110度CS放送に加えて、最新の4K8K放送にも対応しています。ノイズに強い亜鉛ダイキャストケースBSアンテナ電源供給可能
付属品同軸ケーブル3本付属材質亜鉛ダイキャスト本体質量(g)約190コネクタ形状【入力側】L字差込式-ネジ式【出力側】ネジ式-ネジ式寸法(幅W×高さH×奥行D)(mm)55×46.5×24インピーダンス75ΩケーブルS-4C-FBコネクタF型ケーブル長(cm)【入力側】150【出力側】50ケーブル径(Φmm)6入力周波数(MHz)10~3224出力周波数【BS/CS】1000~3224 MHz【U/V】10~770
『空調・電設資材/電気材料』には他にこんなカテゴリがあります
FEPリール未来工業税込¥175,780¥159,800
スポットライトPanasonic(パナソニック)税込¥9,348~¥8,498~