R134a用デジタルディテクターマニホールドゲージセットプロステップ5日以内出荷
業界初。回収・真空・充填・運転圧力測定を実現。1つのバルブで低圧・高圧・高/低圧・閉を切り替えられ-0.100MPa~5.000MPaまで1/1000単位で測定可能なコンパクトなΦ50デジタルゲージを組み合わせたことで5つの作業・測定が可能になりました。
セット内容デジタルマニホールド/チャージングホース低圧(青)150cm/チャージングホース高圧(赤)150cm/チャージングホース(黄)180cm/スマートバルブカプラ低圧/スマートバルブカプラ高圧/サービス缶バルブSV400/コンプレッサーオイル識別シール/衝撃に強いアルミケース測定範囲(MPa)0.000~3.000測定精度【圧力】±1%FS/±1digit破壊圧力(MPa)6耐圧(MPa)4精度(℃)【温度センサー】±2単位0.1℃(100以下)動作温度(℃)-10~60動作湿度(%)35~85NPT1/8圧力範囲(MPa)最小0.001
R134a用小型デジタルマニホールドセットプロステップ5日以内出荷
小さくても機能は本格的。0.1から5MPaまで計量可能なミニデジタルゲージに小型ボールバルブボディの組み合わせで高精度な計測ができます。バックライト、0点調整機能付きです。
用途ドライ方式による気密試験を行っていますので、PAG/POEオイルのエアコンどちらにも対応可能です。セット内容ミニデジタルマニホールドゲージ/チャージングホース低圧側(青)150cm/チャージングホースセンター側(黄)180cm/チャージングホース高圧側(赤)150cm/サービス缶バルブ/スマートバルブタイプカプラ低圧/スマートバルブタイプカプラ高圧/エアコン用温度計/高級マニホールドケース目盛範囲-0.1~5.000MPa精度±0.5%FSバッテリー3Vリチウム電池CR2150速度表示1~1.2秒関連資料(0.42MB)設定圧力分解能(MPa)0.0005NPT1/8圧力範囲(MPa)-0.1~5
R1234yf用デジタルディテクターマニホールドセットプロステップ5日以内出荷
業界初。回収・真空・充填・運転圧力測定を実現。1つのバルブで低圧・高圧・高/低圧・閉を切り替えられ-0.100MPa~5.000MPaまで1/1000単位で測定可能なコンパクトなΦ50デジタルゲージを組み合わせたことで5つの作業・測定が可能になりました。
セット内容デジタルマニホールド/チャージングホース低圧(青)150cm/チャージングホース高圧(赤)150cm/チャージングホース(黄)180cm/スマートバルブカプラ低圧/スマートバルブカプラ高圧/サービス缶バルブSV500/コンプレッサーオイル識別シール/プラグアダプター(7/16-20UNF)/サービス缶バルブ接続ジョイントバルブ付(M12/P1.5メス)/衝撃に強いアルミケース測定範囲(MPa)0.000~3.000測定精度【圧力】±1%FS/±1digit破壊圧力(MPa)6耐圧(MPa)4精度(℃)【温度センサー】±2単位0.1℃(100以下)動作温度(℃)-10~60動作湿度(%)35~85NPT1/8圧力範囲(MPa)最小0.001
『空調・電設資材/電気材料』には他にこんなカテゴリがあります
FEPリール未来工業税込¥175,780¥159,800
スポットライトPanasonic(パナソニック)税込¥9,348~¥8,498~