440LEDソーラーパネルセンサーライトセンター商事(1件のレビュー)当日出荷
3面が光るセンサーライト!合計440個のLEDを搭載し、広範囲を明るく照らすことができます。両サイドのライトは上下左右回転するので、自由な方向に調整できます。電気代0円!日中、ソーラーパネルに太陽光を当てて充電します。壁にネジで固定するだけで設置可能!暗くなると人感センサーが反応し、自動的に点灯します。検知角度は約120度で、広い範囲を検知できます。モードは3パターンあり!(※節電の為、モード1での使用を推奨)2000mAhのバッテリー内蔵!リモコンも付属しているので、高い場所に設置していても電源ON、OFF、モード切替が可能です。玄関、軒先、庭、廊下、ポスト、ベランダ、駐車場など色んな場所で大活躍!
用途使用方法1…日中、ソーラーパネルに太陽光が当たる場所に設置して充電してください。 約8時間でフル充電となります。2…本体裏面の電源スイッチを入れます。(モード1) 夜(暗い場所)に人感センサーが反応すると点灯します。モード切替方法電源スイッチを押す回数で、モードが切り替わります。1…電源スイッチを1回押すとモード1になります。 暗い時、人を感知した際に100%の明るさ(約520lm)で自動的に点灯し、人が離れて約20秒経過すると消灯します。2…電源スイッチを2回押すとモード2になります。 暗い時、人を感知した際に100%の明るさ(約520lm)で自動的に点灯し、人が離れて約20秒経過すると10%の明るさで(約24lm)点灯し続けます。3…電源スイッチを3回押すとモード3になります。 暗い時、30%の明るさ(約70lm)で点灯し続けます。周りが明るくなると消灯します。4…電源スイッチを4回押すと電源OFFになります。質量(g)約435光源440LEDバッテリー3.7V 2000mAhソーラーパネル出力5.5V 1.5W光束(Lm)520(100%)、24(10%)、70(30%)寸法(奥行D×幅W×高さH)(mm)105×295×166検知エリア(m)【高度】1~3【距離】3~7