空調・電設資材/電気材料 :「2v用 LED」の検索結果
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Ties have a tensile strength of 55 Kgs (120lbs) Blue in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Environmental friendly, wear and impact resistant, easy to carry Maximum bundle strength: 127 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ900mm、幅8 mm、色青、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+80℃、耐火性難燃性、引張強度539N、シリーズRS PRO、最大バンドル直径127mm
RoHS指令(10物質対応)対応
1袋(50個)
¥8,198
税込¥9,018
5日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥11,980
税込¥13,178
5日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ500mm、幅12.7mm、色黒、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度1118N、シリーズRS PRO、最大バンドル直径60mm
RoHS指令(10物質対応)対応
1袋(50個)
¥9,498
税込¥10,448
7日以内出荷
RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性
RoHS指令(10物質対応)対応
1袋(100個)
¥5,598
税込¥6,158
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mm
RoHS指令(10物質対応)対応
1袋(50個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(100個)
¥929
税込¥1,022
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mm
RoHS指令(10物質対応)対応
1袋(50個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅2.5mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCV、最大バンドル直径55mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥3,298
税込¥3,628
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mm
RoHS指令(10物質対応)対応
1袋(100個)
¥429
税込¥472
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ190mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径49mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥6,398
税込¥7,038
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥4,498
税込¥4,948
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ142mm、幅3.2mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径34mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥3,398
税込¥3,738
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥7,798
税込¥8,578
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥3,798
税込¥4,178
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ914mm、幅9mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度784.8N、シリーズCVR、最大バンドル直径275mm
RoHS指令(10物質対応)対応
1袋(50個)
¥5,398
税込¥5,938
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ750mm、幅7.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径223mm
RoHS指令(10物質対応)対応
1袋(50個)
¥4,498
税込¥4,948
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径105mm
RoHS指令(10物質対応)対応
1袋(100個)
¥999
税込¥1,099
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mm
RoHS指令(10物質対応)対応
1袋(100個)
¥489
税込¥538
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥9,798
税込¥10,778
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径82mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥6,798
税込¥7,478
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mm
RoHS指令(10物質対応)対応
1袋(100個)
¥839
税込¥923
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mm
RoHS指令(10物質対応)対応
1袋(100個)
¥379
税込¥417
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ230mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥3,798
税込¥4,178
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mm
RoHS指令(10物質対応)対応
1袋(1000個)
¥8,898
税込¥9,788
7日以内出荷
『すべて』には他にこんなカテゴリがあります
空調・電設資材/電気材料 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。