シャトレチェア6輪SAL U型シートウチエ3日以内出荷
段差越えと小回りを重視したトイレにも使える6輪シャワーキャリーハンドルを真下に荷重をかければ本体のバネによって前輪が上がりますので、弱い力で部屋の敷居や小さい段差(最大10cm)を乗り越えられます。小回りがきくので、その場での本体の360度の転回が可能。(真横移動はできません。)洋式トイレに設置できます。※洋式トイレにより適合しない場合があります。バケツの脱着が可能です。
材質本体/アルミ(粉体塗装仕上げ)・ステンレス(粉体塗装仕上げ)、シート/ EVA、背シート/ナイロンメッシュ寸法(mm)【前座から足台】390/415/440、【肘から前座】245質量(kg)17奥行(mm)【シート】400、【本体】690(フットレスト無し)耐荷重(kg)100キャスター【前後輪】Φ5インチ【中輪】Φ10インチ(ノーパンクタイヤ)寸法(幅W×奥行D×高さH)(mm)545×960(835)×890~990座位高(mm)435~535(5段階・25刻み)座幅(mm)405アズワン品番69-4755-27前座高(mm)435~535(5段階・25刻み)