バッテリーポールヘッジトリマ(520iHE3)ハスクバーナ4日以内出荷
536LiHE3バッテリーポールヘッジトリマーは、ゼロエミッションのバッテリー商品でありながらエンジン商品同等のパワーと性能を発揮します。全長230cm、最大350cmのリーチで、高い切断速度と高耐久な設計でプロフェッショナルも満足できる作業性と効率性を約束します。住宅地、ホテル、病院などの騒音に敏感な環境でも静かで排ガスがなくクリーンです。また、ハスクバーナのBLiバッテリーと充電器は、他のハスクバーナバッテリー商品に共通です。(バッテリーと充電器は別売です。)
用途軽作業、高い垣根の剪定質量(kg)4.5(バッテリー除く)乾燥質量(kg)4.1ブレード両刃騒音レベル(dB(A))【耳元】84電源タイプ充電式切削速度(m/min)【切削速度】4000切削/分、【ギア比率】0.098、【等価振動レベル(ahv・eq)リアハンドル】2.5m/s2音響パワーレベル(dB)95寸法(高さH×長さL)(mm)【ブレード】320×550