充電式ブラシレス剪定鋏TAKAGI(高儀)9日以内出荷
1回の充電でΦ7~16mmの生木を約1,000回切断することが可能です。また、用途に応じて刃の開き幅を2段階で切り替えることができます
用途庭木・果樹の剪定に付属品ブラシレス剪定鋏本体×1 、充電アダプター×1 、バッテリーパック×1 、ブレードカバー×1 、オイル(約10ml)×1 、六角棒レンチ×1 、ボックスレンチ×1 、取扱説明書×1質量(kg)約1.0(バッテリーパック含む)電圧(V)DC10.8温度範囲(℃)充電:10~35定格電圧(V)AC100コード長さ(m)約1.8定格周波数(Hz)50/60出力電圧(V)DC13.5本体寸法(長さL×幅W×高さH)(mm)約325×73×95(バッテリーパック含む)電池リチウムイオン電池バッテリー容量(Ah)1.5使用環境温度(℃)5~40モーター電圧(V)DC10.8充電時間(分)約60最大切断能力(Φmm)約25(生木)
電照LED電球HotaluX(ホタルクス)税込¥1,868¥1,698