帯電防止性ルートバンTRUSCO翌々日出荷から9日以内出荷
軽量、持ち易い構造で移動が簡単。堅牢なPP樹脂と高信頼度を生むリブ構造を採用。耐荷重は100kgを保証(テスト荷重200kg)。台上に滑りにくいパターンが刻まれ、更に4ケ所に滑り止めゴムを設置。持続性帯電防止樹脂を使用する事により帯電防止効果は半永久的です。表面にはほこりが付着しません。
用途帯電防止効果により、ほこりを寄せつけませんのでクリーンルームでのご使用に。材質/仕上持続性帯電防止剤入PP樹脂(本体) 2点間表面抵抗値:10Ω~10Ω6ナイロン:バーシン材(キャスター) 2点間表面抵抗値:10Ω~10Ωエラストマー樹脂(滑り止めゴム・目隠しキャップ)車輪径(Φmm)75材質(車輪)ナイロンブレーキ有無なしキャスター自在×2、固定×2均等荷重(kg)100特性軽量、帯電防止、滑り止めゴム付材質(荷台)帯電防止性PP樹脂前輪タイプ自在後輪タイプ固定