手動搬送アシスト台車TugRos本体TugRos7日以内出荷
運搬作業を安全にサポート知識がなくてもカンタン・安全。TugRos導入で運搬作業を省力化操作はテザー1本のみ前方のテザーだけの操作で、設定されたテザー長さよりも長く引き出されると前進、短くなる(巻き戻される)と停止します。導入時の設定、専用の設備やシステムなどは一切不要。ハンドルを持って歩くだけなのでカンタンに導入できます。100kg載せても制動距離なく、ひとりでラクラク運搬。TugRos同士をテザーで繋げば大量運搬も可能です。
仕様安全対策:テザーマグネットリリース機能/リアLEDランプ、最大積載質量(kg):100、最大許容段差(cm):2、登坂能力:3°質量(kg)50バッテリー24V(鉛畜電池)奥行D×幅W×高さH(mm)902×640×264充電方式直接充電最高速度(km/h)6関連資料(0.14MB)取扱説明書(4.09MB)