BBT40 グリーンG1チャックユキワ精工4日以内出荷
二面拘束ツーリング。ホルダ内部に振動減退構造を設け、高速・重切削での振動を減退し、エンドミルの高送りが可能です。ホルダの剛性を高め、高速・重切削でも面粗度良好。荒加工と仕上げ加工がこれ1本で済ます。振動減退構造と総合芯振れ精度5μm保証で、工具寿命が延びます。高把握力なSGコレットの使用により、重切削や高速加工時のエンドミルの抜けに強く、刃物や機械の能力を十分に発揮します。
用途適用コレット型番:SG12-・CT-SG12-・ST-SG12-仕様クーラントシールスクリュH:40~55質量(kg)1.5寸法L(mm)75寸法L1(mm)48シャンクサイズ:BBT40コレット【型番・口径】SG12-3.0~12.5/CT-SG12-6.0~12.5/ST-SG12-6.0~12.5ΦD162型番クーラントシールスクリュ:CSH12、スパナ:FS36、ロックナット:SGN12、長さ調節ねじ:APM12-2寸法L2(mm)20.5把握径(Φmm)d:3.0~12.5ロックナットD(Φ):36長さ調整ねじH:40~55