ゴム素材 :「TOC」の検索結果

ゴム素材には、天然ゴム、シリコンゴム、ウレタン、NBR(ニトリルゴム)などの種類があり、形状によってシート、テープ、溝型ゴム、丸棒、丸・角ヒモなどに分かれます。天然ゴムは耐摩耗性と弾性に富み、防振マットやパッキンなどに適しています。シリコンゴムは耐寒性、耐熱性に優れ電子機器部品や調理用器具にも使われることが多い素材です。CRとMBRが一体になったCNRゴムは、耐候性、耐熱性、絶縁性、耐薬品性、耐油性などの特徴があり、幅広いジャンルで使われる画期的な素材です。
関連キーワード
1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
37,980 税込41,778
5日以内出荷

『素材(切板・プレート・丸棒・パイプ・シート)』には他にこんなカテゴリがあります

おすすめ人気ランキング