組込用小型二次元スキャナアイメックス8日以内出荷
AMX-845は、組込用小型二次元スキャナです。ネジ2本で固定でき装置内へ簡単に取付けが可能です。 USBとRS232の2種類のインターフェースから選択できます。
仕様●離し読み可能、液晶読み取り可能、マルチインターフェース●PCS値:0.2以上●ピッチ角:±60°(前後方向)●スキュー角:±60°(左右方向)●二次元コード:PDF417、MicroPDF417、Data Matrix、QR、MicroQR、GS1 Composite(CC-A/CC-B/CC-C)●ステータス:Power LED、SCAN LED、DATA LED●一次元シンボル:JAN/EAN/UPC、 Interleaved 2of5(ITF)、 Codabar(NW7)、 Code 39、 Code 93、 Code128、Matrix 2of5、GS1-DataBar、 GS1-128電圧DC5V±5%質量(g)86(USBケーブル含む)外形寸法(mm)43.5(W)×49(L)×25.5(H)センサーCMOSイメージセンサ(640×480ピクセル)分解能1D:0.1016mm、2D:0.1778mm保存温度(℃)-40~70光源照明:白色LED、エイマー:赤色LEDバーインターフェースUSB HIDキーボード、仮想COM、RS-232C(工場出荷オプション)照度(Lx)蛍光灯:8600以下、太陽光:100000以下使用周囲温度(℃)0~40ケーブル(USB)Type-A 1.5m消費電流動作時:110mA、最大値:210mA、待機時:45mA回転角度(°)360(回転方向)読取深度(mm)35~140mm(Code39 0.127mm)、55~300mm(JAN 0.33mm)、45~190mm(QR 0.381mm)読取角度(°)水平38、垂直25使用周囲湿度(%RH)5~95(非結露)保存湿度(%RH)5~95(非結露)