13件中 1~13件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
24,980 税込27,478
12日以内出荷

仕様●モジュール/ボードタイプ:開発ボード●コアプロセッサ:-●コプロセッサ:-●速度:-●フラッシュサイズ:-●RAMサイズ:-●コネクタタイプ:-●サイズ/寸法:-●動作温度:-●モジュール/ボードタイプ:開発ボード アズワン品番68-2042-74
1個
229,800 税込252,780
翌々日出荷

仕様●モジュール/ボードタイプ:トレーニングボード●コアプロセッサ:-●コプロセッサ:-●速度:-●フラッシュサイズ:-●RAMサイズ:-●コネクタタイプ:-●サイズ/寸法:-●動作温度:-●モジュール/ボードタイプ:トレーニングボード アズワン品番68-2033-73
1個
82,980 税込91,278
翌々日出荷

仕様●モジュール/ボードタイプ:FPGA●コアプロセッサ:-●コプロセッサ:-●速度:-●フラッシュサイズ:-●RAMサイズ:-●コネクタタイプ:-●サイズ/寸法:-●動作温度:-●モジュール/ボードタイプ:FPGA アズワン品番68-2042-76
1個
22,980 税込25,278
翌々日出荷

※ACアダプターは同梱されておりません。産業用SWaPアプリケーション向けFPGA開発ボード。XilinxのArtix-7 FPGAを搭載した産業用途向けの開発ボードで、頑丈なパッケージと強力な電源を採用しています。Zmod拡張モジュールを追加することで、高速データ収集が可能なSYZYGYポートを備えています。これにより、カスタマイズされたFPGAベースのデータ収集および信号処理アプリケーションを組込みシステム上で迅速に開発し、実行することができます。本製品は、小型で堅牢なPC/104ボードの外形と実装寸法に準拠しています。SYZYGY互換のZmod拡張は、3つの12ピンPmodポートで補完されます。USBハブおよびコントローラを搭載し、USB104 A7とJTAG、UART、パラレルデータインターフェース(DPTI)を1つの接続でつなぐことができます。DPTIデータ転送インターフェースは、ホストからFPGAへのデータ転送を提供し、DigilentのAdept 2アプリケーションにより簡単に管理できます。この使い勝手の良さと高速データ転送は、特に配備型システムで有効です。
仕様●Artix-7 FPGAの基本仕様●ロジックセル:101,440●DSPスライス:240●メモリ:4,860Kビット●GTP 6.6Gb/s トランシーバ:8●I/Oピン:300●メモリ:512MB DDR3/DDR3L、16ビットバス@800Mbps(1.5V)または667Mbps(1.35V)●FPGA回路データ保存用16MBクアッドSPIフラッシュ●電源●5V/6A外部DCアダプターまたはUSBヘッダーから給電●USBと外部電源は自動切り替えで、外部電源が優先されます。●ロードスイッチNCP380はUSB電流を2Aに制限し、突入電流を低減します。●USB:USB-JTAGプログラミング回路、USB-UARTブリッジ●DPTI/DSPIデータ転送インターフェース●USBハブを搭載しているので、複数のUSBケーブル接続が不要です。●プッシュボタン●LED:プッシュボタン ×2●LED ×4●拡張用コネクタ:SYZYGYポート(Zmod)×1、Pmodポート ×3●サイズ:95.89×90.17mm(PC/104フォームファクタに準拠)●【セット内容】●USB104 A7-100T本体●USB 2.0 A to Bシールドケーブル(1.5m)●スタンドオフ(0.6インチ)×4 アズワン品番67-0405-05
1個
83,980 税込92,378
翌々日出荷

Zynq-7020を搭載したFPGA開発ボード。Xilinx社製のZynq-7020 SoCを搭載し、SYZYGY規格を採用したFPGAの開発ボードです。Zynq-7020は、Arm Cortex-A9 MPのデュアルコアとFPGAロジックを組み合わせたデバイスです。Eclypse Z7は、最大667MHzで動作し、1GBのメモリを搭載しています。SYZYGY規格はPmod規格よりも高速なインターフェースで、Zmod拡張ボードをプラグインすることにより、エッジコンピューティン
仕様●Zynq-7000 APSoC:667MHzデュアルコアCortex-A9プロセッサ●メモリ:1GB DDR3L(32ビットバス、1066MT/s)●マイクロSDカードスロット●電源:12V/5Aの外部電源を使用●ギガビットイーサネットPHY●ホスト/デバイス/OTG機能を備えたUSB2.0 PHY付きmicroUSB-ABポート●Zmodポート:SYZYGY標準インターフェース仕様に準拠した2つのポート●(1ポートあたり8点の差動I/O、シングルエンドI/O 16点/ポート)●Pmodポート:2つの1 アズワン品番67-0360-87
1個
119,800 税込131,780
翌々日出荷

Arty S7-50を搭載した汎用FPGA開発ボード。XilinxのSpartan-7 FPGAを搭載したすぐに使える開発プラットフォームです。MicroBlazeソフトウェアプロセッサコアを使用するために特別に設計されています。MicroBlazeを使用すると、さまざまな周辺機器、メモリ、インターフェースを備えた組み込みアプリケーションを作成できます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。また、Vitis Core開発キットやザイリンクスソフトウェア開発キットを活用して、FPGAの経験がなくてもMicroBlazeプロセッサの開発を始めることができます。Arduinoヘッダーと複数のPmodポートを備えています。
仕様●搭載FPGA:Arty S7-50(XC7S50-CSGA324)、内部クロック速度:450MHz、A/Dコンバータ内蔵●650MHz @ 16ビットバス付き256MB DDR3L●拡張コネクタ:Pmodコネクタ×4、Arduino/chipKITシールドコネクタ●ユーザーインターフェース:スイッチ×4、ボタン×4、ボードリセットボタン、FPGAリセットボタン、緑色LED×4、RGB LED×2●インターフェース:USB-UARTブリッジ●電源:USBまたは7V~15Vから供給●USB-JTAGプログラミング回路(microUSBケーブルは含まれていません)●外部クロック:100MHz●128MビットクワッドSPIフラッシュ●JTAGインターフェースでQuad-SPI Flashをプログラム可能 アズワン品番67-0390-97
1個
53,980 税込59,378
翌々日出荷

Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7010は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプロ
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●650MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB 2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●512MB DDR3、16ビットバス @1050Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは7V~15Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●3.5mmジャックを備えたPWM駆動のモノラルオーディオ出力●ユーザーインターフェース:押しボタン×4、スライドスイッチ×2、LED×4、RGB LED×2●インターフェース:Pmodポート×2、Arduino/chipKITシールドコネクタ アズワン品番67-0390-74
1個
63,980 税込70,378
翌々日出荷

Zynq-7010を搭載した開発プラットフォーム。XilinxのZynq-7010 All Programmable System-on-Chip(AP SoC)を搭載した開発プラットフォームです。Zynq-7000は、650MHzで動作するデュアルコアARM Cortex-A9プロセッサとFPGAを搭載したデバイスで、マイコンを使ったプログラミングとFPGAによるハードウェア回路設計を行うことができます。MIPI CSI-2互換のPcamコネクタ、HDMI入力、HDMI出力などを搭載しているので、高性能な組み込み画像処理アプリケーションに使用することができます。さらに、Pmodコネクタによりモーターコントローラやセンサ、ディスプレイなどを接続して利用することができます。なお、WebPACKバージョンを含む開発ツールVivado Design Suite Editionを無料でダウンロードできます。
仕様●【搭載FPGA】●Zynq-7010(XC7Z010-1CLG400C)●667MHzで動作するデュアルコアCortex-A9プロセッサ●DMAチャネル×8と高性能AXI3スレーブポート×4を備えたDDR3Lメモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラミングが可能(MicroUSBケーブルは含まれていません)●Artix-7 FPGAと同等のプログラマブルロジック●【ボード仕様】●1GB DDR3L、32ビットバス @1066Mbps●EUI-48/64(TM)互換識別子を備えた16MBクアッドSPIフラッシュ●microSDスロット●USBまたは5Vの外部電源から給電●ギガビットイーサネットPHY●USB-JTAGプログラミング回路、USB-UARTブリッジ、USB2.0 OTG PHY(ホストのみをサポート)●オーディオとビデオ:HDMIシンクポート(入力)、HDMIソースポート(出力)●ステレオヘッドフォン、ステレオライン入力、マイクジャックを備えたオーディオコーデック●ユーザーインターフェース:押しボタン×6、スライドスイッチ×4、LED×5、RGB LED×2●インターフェース:Pmodポート×5 アズワン品番67-0390-77
1個
76,980 税込84,678
翌々日出荷

PythonでZynq-7000のプログラムを開発できるボード。PYNQ-Z1ボードは、FPGAのプログラマブルロジックとデュアルコアARM Cortex-A9プロセッサを組み合わせたXilinxのZynq-7000SoCを搭載した開発ボードです。機能はDigilentのArty Z7と似ていますが、Arduino互換ヘッダー
仕様●SoC:ZYNQXC7Z020-1CLG400C●650MHzデュアルコアCortex-A9プロセッサ●DMA×8とAXI3スレーブポート×4を備えたDDR3メモリコントローラ●高速インターフェース:1Gイーサネット、USB2.0、SDIO●低速インターフェース:SPI、UART、CAN、I2C●JTAG、Quad-SPIフラッシュ、microSDカードからプログラム可能●Artix-7ファミリのプログラマブルロジック●13,300個のロジックスライス(各6入力LUT×4とフリップフロップ×8)●630KBの高速blockRAM●クロック管理タイル×4(それぞれにPLLとMMCM)●220個のDSPスライス●オンチップA/Dコンバータ(XADC)●メモリ●512MB DDR3(16ビットバス@1050Mbps)●16MBクアッドSPIフラッシュ●microSDカードスロット●電源:USBまたは7V~15Vソースから給電●USB●USB-JTAGプログラミング回路●USB-UARTブリッジ●USB OTG PHY(ホストのみをサポート)●イーサネット:ギガビットイーサネットPHY●オーディオとビデオ●PDM出力エレクトレットマイク●3.5mmモノラルオーディオ出力ジャック(PWMフォーマット)●HDMIシンクポート(入力)●HDMIソースポート(出力)●スイッチ/押しボタン/LED●押しボタン×4●スライドスイッチ×2●LED×4●RGB LED×2●拡張コネクタ●Pmodポート×2●Arduino/chipKITシールドコネクタ アズワン品番67-0390-48
1個
特価
76,480 税込84,128
当日出荷から翌々日出荷
バリエーション一覧へ (2種類の商品があります)

。Xilinx FPGA用プログラミングツール。JTAG HS3プログラミングケーブルは、XilinxのFPGAとSoC用の高速プログラミング/デバッグソリューションです。すべてのXilinxツールと互換性があり、iMPACT、ChipScope、EDK、Vivadoなどからシームレスに駆動できます。JTAG HS3は、Xilinxの2×7コネクタ、2mmプログラミングヘッダーを使用してターゲットボードに接続します。パソコンのUSBポートからJTAG HS3に電力を供給し、ターゲットボードには接続されていなくても、パソコンと接続するとDigilentのプログラミングケーブルとして認識されます。HS3には、JTAG信号バッファに供給する個別のVrefピンがあります。高速24mAの3ステートバッファにより、1.8V~5Vの信号電圧と最大30Mbpsでターゲットボードを駆動できます。なお、正常に動作させるには、VrefピンをFPGAのJTAGポートと同じ電源(VCCO_0)に接続する必要があります。プログラミング中にアクティブになる場合を除いて、JTAG HS3の信号はハイインピーダンスに保持されるため、JTAGバスを他のデバイスと共有できます。小型軽量であるため、システムボードコネクタでしっかりと固定できます。【ご注意】。※JTAG HS3は固有のプログラミングヘッダーであり、1×6 MTE Digilent JTAGコネクタとは互換性がありません。
仕様●Xilinx FPGAやSoC向けの小型で完全なオールインワンJTAGプログラミング/デバッグソリューション●標準のXilinx JTAGヘッダーに直接接続して使用●個別のVrefがJTAG信号電圧を駆動し、Vrefは1.8V~5Vの任意の電圧に設定可能●最大30MbpsでJTAGバスを駆動できる高速USB2.0ポート(周波数調整が可能)●Xilinx ISE14.1以降、Vivado2013.3以降に対応●microUSB-Bコネクタを使用●ピン14のオープンドレインバッファは、デバッグソフトウェアでZynqプロセッサコアをリセット可能 アズワン品番67-0390-96
1個
11,980 税込13,178
欠品中

DigilentのFPGA開発ボードやSoC開発ボード用のカメラモジュール。Omnivision製の5MピクセルカラーイメージセンサーOV5640を搭載した5Mピクセルのカラーカメラモジュールです。OV5640には、自動ホワイトバランス、自動黒レベルキャリブレーション、彩度、色相、ガンマ、シャープネスを調整するためのコントロールなど、画質を向上させるさまざまな内部処理機能があります。画像データは、デュアルレーンMIPI CSI-2インターフェースで転送します。このインターフェースは、1080p(30フレーム/秒)や720p(60フレーム/秒)などの一般的なビデオストリーミングフォーマットをサポートするのに十分なデータ帯域幅を提供します。このモジュールは、Raspberry Piのコネクタと互換性のある15ピンフラットフレキシブルケーブルを用いてFPGA開発ボードと接続します。Zybo Z7やGenesys ZUには、Pcam 5Cと直接接続できるポートが用意されています。また、最大4台のPcam 5Cに接続できるFMC Pcamアダプタも用意されています。
仕様●5MピクセルカラーイメージセンサーOV5640を搭載●画像データ用15ピンFFCコネクタ●デュアルレーンMIPICSI-2イメージセンサーインターフェース●QSXGA@15Hz、1080p@30Hz、720p@60Hz、VGA@90Hz、QVGA@120Hzに対応●出力フォーマット:RAW10、RGB565、CCIR656、YUV422/420、YCbCr422、JPEG圧縮●レンズ交換可能な標準M12レンズマウント●小型基板サイズ:4.0cm×2.5cm●補助カメラ信号にアクセスするための1×7ストレ アズワン品番67-0390-81
1個
12,980 税込14,278
翌々日出荷

Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packaging
アズワン品番67-0390-75
1個
3,998 税込4,398
翌々日出荷

『学童・教育用品』には他にこんなカテゴリがあります