減速比11質量(kg)8出力(kW)0.52種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000425定格トルク(N・m)69許容モーメント(N・m)460バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
出力(kW)0.52減速比21定格トルク(N・m)69定格回転数(min-1[r.p.m])50定格寿命(時間)6000バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6慣性モーメント(kg・m2)0.0000242質量(kg)8許容モーメント(N・m)460種類ギヤヘッド
減速比31質量(kg)8出力(kW)0.52種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000188定格トルク(N・m)69許容モーメント(N・m)460バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
出力(kW)0.52減速比11定格トルク(N・m)69定格回転数(min-1[r.p.m])50定格寿命(時間)6000バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6慣性モーメント(kg・m2)0.0000425質量(kg)8許容モーメント(N・m)460種類ギヤヘッド
減速比21質量(kg)8出力(kW)0.52種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000242定格トルク(N・m)69許容モーメント(N・m)460バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比31質量(kg)8出力(kW)0.52種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000188定格トルク(N・m)69許容モーメント(N・m)460バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6