モジュール歯直角:m2(正面ピッチ:CP6.667)歯数300仕様追加工:可能寸法(mm)C面取量CX:2全長(mm)A:2000、A':2008.52質量(kg)8.09ねじれR表面処理なし取付穴(mm)高さE:8、位置F:71.01、位置(F'):53.99、ピッチG:125圧力角(°)20形状(mm)RDR材料DIN C45取付穴数16ねじれ角19°31′41″熱処理歯面高周波焼入れ歯形並歯精度等級DIN3962、3963、3967 Q6 級歯面硬度55~60HRC歯研基準面底面歯面仕上げ研削歯車基準断面歯直角穴径(mm)キリ穴J:7使用ねじM6座ぐり径(Φmm)11座ぐり深さ(mm)7