iD5200埋W15学習昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)143.6光源寿命40000時間(光束維持率85%)光束(Lm)4670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD5200埋込W100昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)173.9光源寿命40000時間(光束維持率85%)光束(Lm)4680RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD5200埋込W150マルコン白色Panasonic(パナソニック)予約販売
材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.9電圧(V)100~242色温度(K)4000光源色LED(白色)光源寿命40000時間(光束維持率85%)光束(Lm)4230RoHS指令(10物質対応)対応埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋W150学習電球色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・5200lmタイプ・電球色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)32.3制御方式無線通信920MHz帯(PiPit)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)133.1光源寿命40000時間(光束維持率85%)光束(Lm)4300RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD5200埋込W100昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・WiLIA無線調光・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ】設定操作用タブレットExNQ51181U(別売)【専用コントローラ】マルチマネージャーExNQ51101Z(別売)【専用コントローラ】LS/無線信号変換インターフェースNK51113(別売)●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)146.7光源寿命40000時間(光束維持率85%)光束(Lm)4770RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD5200埋込W150マル昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、マルチコンフォートタイプ・WiLIA無線調光・グレアセーブタイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.9電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)分類グレア分類:G1a色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)137.5光源寿命40000時間(光束維持率85%)光束(Lm)4470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋W22学習昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)156.6光源寿命40000時間(光束維持率85%)光束(Lm)5090RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD5200埋込W150昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・一般タイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.5電圧(V)100~242消費電力(W)32.5制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)155光源寿命40000時間(光束維持率85%)光束(Lm)5040RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋込W150昼白色WiLIA調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・省エネタイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具内送り配線できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.5電圧(V)100~242消費電力(W)26.9制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)183.6光源寿命40000時間(光束維持率85%)光束(Lm)4940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋込W100昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)146.7光源寿命40000時間(光束維持率85%)光束(Lm)4770RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD5200埋W220学習電球色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・5200lmタイプ・電球色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)32.3制御方式無線通信920MHz帯(PiPit)色温度(K)3000光源色LED(電球色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)144.5光源寿命40000時間(光束維持率85%)光束(Lm)4670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD5200埋込W150マルコン昼白色Panasonic(パナソニック)予約販売
材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.9電圧(V)100~242分類グレア分類:G1a色温度(K)5000光源色LED(昼白色)光源寿命40000時間(光束維持率85%)光束(Lm)4470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋込W150昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.5電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)183.6光源寿命40000時間(光束維持率85%)光束(Lm)4940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋込W150昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.5電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)155光源寿命40000時間(光束維持率85%)光束(Lm)5040RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD5200埋W15学習昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)143.6光源寿命40000時間(光束維持率85%)光束(Lm)4670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD5200埋W22学習昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・一般タイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)32.5色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)156.6光源寿命40000時間(光束維持率85%)光束(Lm)5090RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD5200埋込W100昼白色WiLIA調光省エネPanasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・WiLIA無線調光・省エネタイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)器具内送り配線できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)26.9制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)173.9光源寿命40000時間(光束維持率85%)光束(Lm)4680RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD5200埋W150学習昼白色WiLIA調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・省エネタイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)26.9制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)170.2光源寿命40000時間(光束維持率85%)光束(Lm)4580RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD5200埋W220学習昼白色WiLIA調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・省エネタイプ・5200lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)26.9制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)185.5光源寿命40000時間(光束維持率85%)光束(Lm)4990RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD5200埋W150学習昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)170.2光源寿命40000時間(光束維持率85%)光束(Lm)4580RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD5200埋W220学習昼白色リベコム調光省エネPanasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・省エネタイプ・5200lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)26.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)185.5光源寿命40000時間(光束維持率85%)光束(Lm)4990RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD4000埋込W150昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・4000lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.5電圧(V)100~242消費電力(W)25.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)151.5光源寿命40000時間(光束維持率85%)光束(Lm)3880RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD4000埋W22学習昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)25.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)光束(Lm)3910RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD4000埋W22学習昼白色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)25.4制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)153.9光源寿命40000時間(光束維持率85%)光束(Lm)3910RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD4000埋W22学習昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)25.6制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)152.7光源寿命40000時間(光束維持率85%)光束(Lm)3910RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD4000埋込W100昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・WiLIA無線調光・一般タイプ・4000lmタイプ・昼白色●Ra83【専用コントローラ】設定操作用タブレットExNQ51181U(別売)【専用コントローラ】マルチマネージャーExNQ51101Z(別売)【専用コントローラ】LS/無線信号変換インターフェースNK51113(別売)●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)25.6制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)143.3光源寿命40000時間(光束維持率85%)光束(Lm)3670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD4000埋込W100昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、コンフォート15タイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)126質量(kg)2.7電圧(V)100~242消費電力(W)25.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)143.3光源寿命40000時間(光束維持率85%)光束(Lm)3670RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)100埋込穴長(mm)1235埋込高(mm)65
iD4000埋W22学習温白色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・4000lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)25.4制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.4光源寿命40000時間(光束維持率85%)光束(Lm)3720RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD4000埋込W150昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・一般タイプ・4000lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●600ピッチ、800ピッチのボルトに対応します。●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)2.5電圧(V)100~242消費電力(W)25.6制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)151.5光源寿命40000時間(光束維持率85%)光束(Lm)3880RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)49
iD4000埋W15学習昼白色WiLIA調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、WiLIA無線調光・スクールコンフォートタイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【専用コントローラ(別売)】設定操作用タブレットExNQ51181F【専用コントローラ(別売)】マルチマネージャーExNQ51101Z【専用コントローラ(別売)】LS/無線信号変換インターフェースNK51113●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)WiLIA無線調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)WiLIA調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)25.6制御方式無線通信920MHz帯(WiLIA)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)140.2光源寿命40000時間(光束維持率85%)光束(Lm)3590RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD4000埋W15学習温白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・4000lmタイプ・温白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)25.4制御方式無線通信920MHz帯(PiPit)色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)134.6光源寿命40000時間(光束維持率85%)光束(Lm)3420RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD4000埋W15学習昼白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)25.4制御方式無線通信920MHz帯(PiPit)色温度(K)5000光源色LED(昼白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)141.3光源寿命40000時間(光束維持率85%)光束(Lm)3590RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD3200埋込W300温白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
iD3200埋込W300白色調光Panasonic(パナソニック)4日以内出荷
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・白色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)4000光源色LED(白色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)147.7光源寿命40000時間(光束維持率85%)光束(Lm)2970RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
iD4000埋W15学習昼白色リベコム調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・一般タイプ・4000lmタイプ・昼白色●Ra83【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合コントローラ(別売)と組み合わせてご使用ください。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)器具内送り配線できません。●注)器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)25.6色温度(K)5000光源色LED(昼白色)安定器定格出力型<約5~100%連続調光型>エネルギー消費効率(Lm/W)140.2光源寿命40000時間(光束維持率85%)光束(Lm)3590RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD4000埋W22学習昼光色PiPit調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・4000lmタイプ・昼光色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)240質量(kg)3.3電圧(V)100~242消費電力(W)25.4制御方式無線通信920MHz帯(PiPit)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)148.4光源寿命40000時間(光束維持率85%)光束(Lm)3770RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)220埋込穴長(mm)1235埋込高(mm)90
iD4000埋W15学習昼光色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・PiPit(ピピッと)調光タイプ・一般タイプ・4000lmタイプ・昼光色●Ra83【専用コントローラ(別売)】PiPitライコンNQ23111【専用コントローラ(別売)】PiPitライコン(スケジュール機能付)NQ23112【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23171Z【専用コントローラ(別売)】PiPitプラスセパレートセルコンNQ23185K【専用コントローラ(別売)】PiPitハンディライコンNK23041【専用コントローラ(別売)】PiPitプラスハンディライコンNK23091【通信補助器(別売)】NK23010【通信補助器(別売)】NK23071【通信補助器(別売)】NK23081●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)PiPit調光専用コントローラと組み合わせてご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)器具内送り配線できません。●注)PiPit調光は、器具全体が視認できる場所に水平に設置ください。ルーバ天井や斜天井、造作物の内部には設置できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)25.4制御方式無線通信920MHz帯(PiPit)色温度(K)6500光源色LED(昼光色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)136.6光源寿命40000時間(光束維持率85%)光束(Lm)3470RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85
iD3200埋込W300電球色調光Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・電球色・調光●Ra83【適合調光器(別売)】ライトマネージャーFxNQ28861K【適合調光器(別売)】ライトマネージャーFxNQ28841K【適合調光器(別売)】信号線式ライコンNQ21526【適合調光器(別売)】信号線式ライコンNQ21516【適合調光器(別売)】信号線式ライコンNQ21506【適合調光器(別売)】信号線式ライコンNQ21505【適合調光器(別売)】信号線式ライコンNQ21502●550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●セパレートセルコン(A、AN・NTタイプ)との組み合わせ可能●水平天井埋込専用●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)適合調光器をご使用ください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)3000光源色LED(電球色)安定器定格出力型<約10~100%連続調光型>エネルギー消費効率(Lm/W)141.7光源寿命40000時間(光束維持率85%)光束(Lm)2850RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
iD3200埋込W300温白色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・温白色・非調光●Ra83●400ピッチ、550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)3500光源色LED(温白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)146.2光源寿命40000時間(光束維持率85%)光束(Lm)2940RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
iD3200埋込W300電球色Panasonic(パナソニック)予約販売
仕様●LED内蔵電源ユニット内蔵●天井埋込型、一般タイプ・3200lmタイプ・電球色・非調光●Ra83●400ピッチ、550ピッチのボルトに対応します。●電源を内蔵しているエンド側での器具内送り配線はできません。●水平天井埋込専用●注)調光はできません。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(高反射白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)656幅(mm)328質量(kg)1.8電圧(V)100~242消費電力(W)20.1色温度(K)3000光源色LED(電球色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)141.7光源寿命40000時間(光束維持率85%)光束(Lm)2850RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)300埋込穴長(mm)639埋込高(mm)54
『施設・屋外照明』には他にこんなカテゴリがあります
一体型LEDベースライト の新着商品
ページ: 1/ 3
ユニットコイズミ税込¥7,148~¥6,498~