仕様●検波方式:平均値方式●表示:液晶、最大3999カウント●直流電圧:4V/40V/400V/600V●交流電圧:4V/40V/400V/600V●直流電流:400μA/40mA/400mA●交流電流:400μA/40mA/400mA●抵抗:400Ω/4kΩ/40kΩ/400kΩ/4MΩ/40MΩ●レンジ切替:オート/マニュアル●オーバーレンジ表示:”OL”マーク表示●ローバッテリー表示:電池電圧低下時、電池マーク表示●極性表示:自動切替、”-”のみ表示●サンプリング:約3回/秒●使用温湿度:0~+40℃、80%RH以下(但し、結露のないこと)●保存温湿度:-10~+60℃、70%RH以下(但し、結露のないこと)●サイズ:50(W)×12(D)×100(H)mm●重量:約42g(電池含む)●電源:CR2032(3V)リチウム電池×1個●テストリード長:約470mm●電池寿命:約200時間●規格準拠:IEC61010-1 CAT II 600V、CAT III 300V●オートパワーオフ:約15分(解除可能)●導通チェック:ブザースレッシュホールド:約50MΩ開放電圧:約1.0V●ダイオードチェック:レンジ:0.001V~1.999V分解能:1mV開放電圧:約2.1V●周波数:5/50/500/5k/50K/100kHz●静電容量:50nF/500nF/5uF/50uF/100uF交流電圧(V)4/40/400/600抵抗(Ω)400/4k/40k/400k/4M/40M直流電圧(V)4/40/400/600交流電流(A)400μ/40m/400m直流電流(A)400μ/40m/400mアズワン品番65-2167-11