プレシジョン・プログラマブルDC電源60V、3.2AKEITHLEY(ケースレー)9日以内出荷から21日以内出荷
60V、3.2A
仕様【主要アクセサリ】2280-001:後部パネル接続コネクタ(標準付属品)、CA-180-3A:クロスオーバLANケーブル(標準付属品)、USB-B-1:USBケーブル(タイプAからB、1m)、KUSB-488B:USB-GPIB 変換アダプタ、2450-TLINK:2280S型デジタルl/Oコネクタートリガ・リンク・コネクタ変換ケーブル付属品2280-001:後部パネル接続コネクタ、CA-180-3A:クロスオーバLANケーブル最大出力(W)192チャンネル数1インターフェースGPIB、USB、LAN測定レンジ(電流)10mA、100mA、1A、10A出力リップルノイズ電圧(20Hz~20MHzまで)<2mVrmsまたは<7mVp-pRoHS指令(10物質対応)対応測定分解能10nA、100nA、1μA、10μA
プレシジョン・プログラマブルDC電源32V、6AKEITHLEY(ケースレー)9日以内出荷から21日以内出荷
32V、6A
仕様【主要アクセサリ】2280-001:後部パネル接続コネクタ(標準付属品)、CA-180-3A:クロスオーバLANケーブル(標準付属品)、USB-B-1:USBケーブル(タイプAからB、1m)、KUSB-488B:USB-GPIB 変換アダプタ、2450-TLINK:2280S型デジタルl/Oコネクタートリガ・リンク・コネクタ変換ケーブル付属品2280-001:後部パネル接続コネクタ、CA-180-3A:クロスオーバLANケーブル最大出力(W)192チャンネル数1インターフェースGPIB、USB、LAN測定レンジ(電流)10mA、100mA、1A、10A出力リップルノイズ電圧(20Hz~20MHzまで)<1mVrmsまたは<5mVp-pRoHS指令(10物質対応)対応測定分解能10nA、100nA、1μA、10μA
携帯用ケース横河計測税込¥12,078¥10,980
携帯用ケース横河計測税込¥17,578¥15,980
携帯用ケース横河計測税込¥12,078¥10,980