バッテリ・シミュレータKEITHLEY(ケースレー)9日以内出荷から21日以内出荷
20V、-1Aから6A
仕様ロードレギュレーション:±(0.01%+2mV)、ラインレギュレーション:±(0.01%+1mV)、最大連続平均シンク電流:1.02A±0.1A(代表値)、負荷トランジェント・リカバリ時間:50μs未満(設定の15mV内まで),【主要アクセサリ】2280-001:後部パネル接続コネクタ、CA-180-3A:クロスオーバLANケーブル、電源ケーブル、ユーザ・ドキュメントCD、クイックスタートガイド精度±(0.05%+5mA)分解能出力電圧:1mV、電流測定:10nA(10mAレジン)、電流制限:0.1mA定格出力0~20V、-1~6A、120WインターフェースGPIB、USB、LANバッテリーステータス/SOC:0~100%、内部抵抗/0~10Ω、モデル/101ポイントまたは11ポイント、9モデル(ユーザ保存用、編集可能)測定確度電圧:±(0.02%+2mV)、電流:±(0.04%+10μA)出力電圧確度(V)±(0.02%+3mV)出力リップルノイズ電圧(20Hz~20MHzまで)<1mVrmsまたは<6mVp-pRoHS指令(10物質対応)対応測定分解能0.1mV電流制限(A)6.1
携帯用ケース横河計測税込¥12,078¥10,980
携帯用ケース横河計測税込¥17,578¥15,980
携帯用ケース横河計測税込¥12,078¥10,980
先端誘導金具DENSAN(デンサン/ジェフコム)税込¥5,718~¥5,198~