用途作業場所および公共の空間での騒音レベルのチェックおよび測定用周波数範囲20-8kHz仕様ダイナミック/100dBマイク/0.5インチ付属品風防キャップ、専用ソフトCD、パソコン接続ケーブル、バッテリ、専用ケース、取扱説明書、出荷検査書トラスコ品番820-7541質量(g)390精度±1.4dB(under reference conditions: 94 dB, 1 kHz)分解能0.1dB動特性FAST 125 ms/SLOW 1 sec周波数特性A/Cバッテリー4 x type AA batteries測定レベル範囲(dB)20~130測定単位dB測定間隔0.5秒