用途亜鉛めっきの代替・補修、鉄部さび止め、古くなった亜鉛めっきのリフレッシュ。成分96%亜鉛含有トラスコ品番477-8057色グレー乾燥時間(分)30(23℃)塗り面積(m2)0.5(1回塗)耐熱性170℃(連続24時間)異常なし主な用途亜鉛メッキ、鉄膜厚(μm)80(1回塗)取得規格【国土交通大臣認定】「住宅の品質確保の促進等に関する法律」における「特別評価方法認定」(国住生第322号 認定番号:472)、【建設技術審査証明】「常温亜鉛めっき ローバル工法」(一財)日本建築センタ-(BCJ-審査証明-104)危険等級Ⅱ労働安全衛生法の表示第2種有機溶剤耐寒性低温連続試験/-60℃(連続1008時間)異常なし、低温サイクル試験/72サイクル異常なし(5時間保持(-30℃)+1時間保持(+10℃))使用場所屋内・屋外危険物の類別第四類危険物の品名第一石油類危険物の数量0.19L油性 or 水性油性特性さび止めホルムアルデヒド等級F☆☆☆☆塗布量475g/m2(理論値/1回塗)危険物の性状非水溶性亜鉛末含有量96