用途屋内外のコンクリート、モルタル、磁器タイル、石材、木部、鉄部、屋内外の階段、エントランス、ベランダ、浴室(ユニットバス、浴槽は除く)・トイレなどの滑りやすい場所のすべり止めに(種類によっては付着しにくい物もあります)成分合成樹脂塗料(水系)タイプ床用塗料塗り面積(m2)約2~3主な用途木部、コンクリート、鉄部、浴室使用場所屋内外兼用危険物の類別非危険物油性 or 水性水性指触乾燥時間(時間)約30分(冬期:約40分)(20℃)半硬化乾燥時間(時間)約1時間(冬期:約2時間)(20℃)RoHS指令(10物質対応)対応特性耐候耐用年数(年)約2~3(歩行頻度や状況により異なります)塗料タイプシリカ系無機質