用途窯業系屋根素材(新生瓦、波形スレート)、カラートタン(注:アスファルトシングルは除きます)塗り面積(m2)60~100主な用途窯業系屋根素材(新生瓦、波形スレート)、カラートタン(注:アスファルトシングルは除きます)希釈剤塗料用シンナー危険等級Ⅲ使用場所屋外危険物の類別第四類危険物の品名第二石油類危険物の数量13500mL油性 or 水性油性特性平滑性・耐候性・防カビ・防藻性・吸水防止性関連資料(3.94MB)危険物の性状非水溶性塗装間隔4~168時間標準塗布量(kg/m2)0.15~0.25つやつやあり
用途窯業系屋根素材(新生瓦、波形スレート)、カラートタン(注:アスファルトシングルは除きます)色‐塗り面積(m2)60~100主な用途窯業系屋根素材(新生瓦、波形スレート)、カラートタン(注:アスファルトシングルは除きます)希釈剤塗料用シンナー危険等級Ⅲ使用場所屋外危険物の類別第四類危険物の品名第二石油類危険物の数量1500mL油性 or 水性油性特性平滑性・耐候性・防カビ・防藻性・吸水防止性関連資料(3.94MB)危険物の性状非水溶性塗装間隔4~168時間標準塗布量(kg/m2)0.15~0.25つやつやあり
用途金属系屋根材(カラートタン・金属折板)など窯業系屋根材(新生瓦・波型スレート)など塗り面積(m2)107~125主な用途金属系屋根材(カラートタン・金属折板)など、窯業系屋根材(新生瓦・波型スレート)など希釈剤塗料用シンナー危険等級Ⅲ使用場所屋外危険物の類別第四類危険物の品名第二石油類危険物の数量13500mL油性 or 水性油性特性遮熱・耐候性・耐久性・低汚染性・防カビ・防藻性関連資料(3.67MB)危険物の性状非水溶性塗装間隔4~168時間標準塗布量(kg/m2)0.12~0.14つやつやあり
用途金属系屋根材(カラートタン・金属折板)など窯業系屋根材(新生瓦・波型スレート)など色‐塗り面積(m2)107~125主な用途金属系屋根材(カラートタン・金属折板)など、窯業系屋根材(新生瓦・波型スレート)など希釈剤塗料用シンナー危険等級Ⅲ使用場所屋外危険物の類別第四類危険物の品名第二石油類危険物の数量1500mL油性 or 水性油性特性遮熱・耐候性・耐久性・低汚染性・防カビ・防藻性関連資料(3.67MB)危険物の性状非水溶性塗装間隔4~168時間標準塗布量(kg/m2)0.12~0.14つやつやあり