用途住宅用化粧スレート屋根・波形スレート屋根の塗り替え塗布面積(m2/缶)48~80指触乾燥時間(分)120(5~10℃)、60(23℃)、30(30℃)希釈剤水道水塗布方法ウールローラー危険物の類別非危険物希釈率(%)8~12油性 or 水性水性塗り重ね可能時間(時間)16時間以上7日以内(5~10℃)、16時間以上5日以内(23℃)、16時間以上3日以内(30℃)標準使用量(kg/m2/回)0.15~0.25
用途住宅用化粧スレート屋根・波形スレート屋根の塗り替え主な用途住宅用化粧スレート屋根、波形スレート屋根特性遮熱性、防藻・防かび性使用場所屋外用塗布面積(m2/缶)83~100指触乾燥時間(分)40(5~10℃)、15(23℃)、10(30℃)希釈剤水道水塗布方法はけ、ウールローラー、エアレススプレー危険物の類別非危険物希釈率(%)0~5油性 or 水性水性塗り重ね可能時間(時間)4以上(5~10℃)、2以上(23℃)、2以上(30℃)標準使用量(kg/m2/回)0.15~0.18