用途屋内外の各種建築物壁面、屋根などの塗り替え改修用、新設塗装用のシーラーとして。セット内容主剤12.5kg、硬化剤2.5kg配合主剤:硬化剤=5:1主成分変性エポキシ樹脂適合材コンクリート、モルタル、フレキシブルボード、窯業系サイディングボード、けい酸カルシウム板、各種新屋根材(住宅用化粧スレート[カラーベスト]など。)〔新設、塗替えともに使用できます〕主な用途屋根、コンクリート希釈剤塗料用シンナー危険等級Ⅲ有機溶剤中毒予防規則第三種使用場所屋内外危険物の類別第四類危険物の品名第二石油類危険物の数量15L油性 or 水性油性指触乾燥時間(時間)1(20℃)塗り重ね可能時間(時間)4時間以上7日以内(20℃)塗付量(kg/m2・回)0.08~0.13可使時間(時間)7(20℃)危険物の性状非水溶性塗回数1塗布面積(m2/セット)115~187
用途コンクリート、モルタル床面。色白セット内容主剤12kg、硬化剤4kg配合主剤:硬化剤=3:1主な用途床、モルタル、コンクリート、金属希釈剤エポキシシンナー危険等級Ⅱ有機溶剤中毒予防規則第二種危険物の類別第四類危険物の品名第一石油類危険物の数量16L希釈率(%)(刷毛・ローラー)40~50、(エアレス)-光沢-油性 or 水性油性指触乾燥時間(時間)1(23℃)特性付着性塗り重ね可能時間(時間)8時間以上7日以内(20℃)塗付量(kg/m2・回)0.18~0.25可使時間(時間)8(20℃)危険物の性状非水溶性塗回数1塗布面積(m2/セット)60~90
用途金属サイディング、金属パネル、金属系屋根(トタン、鋼製屋根材)特性遮熱、サビ止めセット内容主剤14.4kg、硬化剤1.6kg主成分エポキシ樹脂主な用途屋根、鋼、トタン、外壁塗布方法ローラー、刷毛危険等級Ⅲ使用場所屋外色調ホワイト希釈塗料用シンナー(0~5%)危険物の類別第四類危険物の品名第二石油類危険物の数量16L適合塗材シャネツロックルーフSi、シャネツロック外壁用油性 or 水性油性塗り重ね可能時間(時間)4時間以上7日以内(20℃)塗付量(kg/m2・回)0.13~0.15可使時間(時間)5(20℃)危険物の性状非水溶性塗回数1回
用途コンクリート、モルタル、窯業系サイディングボード、スレート、カラーベスト、など特性遮熱セット内容主剤12.5kg、硬化剤2.5kg主成分エポキシ樹脂主な用途スレート、モルタル、コンクリート、外壁塗布方法ローラー、刷毛危険等級Ⅲ使用場所屋外色調ホワイト希釈塗料用シンナー(0~10%)危険物の類別第四類危険物の品名第二石油類危険物の数量15L適合塗材シャネツロックルーフSi、シャネツロック外壁用油性 or 水性油性塗り重ね可能時間(時間)4時間以上7日以内(20℃)塗付量(kg/m2・回)0.10~0.13可使時間(時間)7(20℃)危険物の性状非水溶性塗回数1回
用途窯業系サイディングボード(光触媒・無機系・フッ素コーティングも可)、セメント系建材(スレート・GRC・PC・ケイカル)、カラーベスト、セメント瓦、金属系建材(電気亜鉛メッキ・アルミ・ステンレス・ガルバ)、硬質塩ビ、FRP、木部、各種旧塗膜。使用場所屋外セット内容15kg(主剤12.5kg+硬化剤2.5kg)主な用途木部、かわら屋根、外壁指触乾燥時間(分)50(20℃)塗布方法ローラー、刷毛危険等級Ⅲ色調透明希釈通常無希釈(希釈する場合は塗料用シンナー)危険物の類別第四類危険物の品名第二石油類危険物の数量15L適合塗材弱溶剤型塗料:夢ロック、ハイパー夢ロック、サンフロンUV、シャネツロック外壁用、ユメロックルーフなど水性塗料:ハイパービルロックセラ、ビニロックウレタン、水性サンフロン、ユニロックハイグロス、弾ビニⅡシリーズ、シリコマックス屋根・瓦用など油性 or 水性油性塗り重ね可能時間(時間)2時間(20℃)以上ホルムアルデヒド等級F☆☆☆☆可使時間(時間)7(20℃)危険物の性状非水溶性塗回数1回塗布面積(m2/セット)115~187