仕様●型番:IS-MP15LT●能力:鉄/Φ15×厚み6mm、ステンレス/Φ15×厚み4mm●穴径:丸穴Φ6mm~Φ15mm、長穴6.5×10mm~11×15mmまで●穴形状:丸穴・長穴●出力:117.6kN●ストローク:12mm●モーター:DC18V●バッテリー:18V(リチウムイオン4.0Ah)●充電時間:60分●フトコロサイズ:25mm●サイズ:347×96×288(H)mm●重量:5.7kg(バッテリー含む)●付属品:バッテリーパックLIB1830×1個、充電器LBC1814×1個、替刃SL11B、キャリングケース付●パワー長持ち&繰り返し充電に強い!リチウムイオンバッテリー採用●バッテリー残量表示機能付●セミバリアフリーを実現!●圧力規制弁搭載●1回の充電で390回打抜き可能アズワン品番65-5670-27