デジタルハンディオシロスコープはくでん6日以内出荷
トランジスタテスタ・デジタルオシロスコープ・ファンクションジェネレータの3つの機能を切り替えてご使用いただけます。用途:DIY学習・オンサイトコミッション・電化製品修理・電力測定
仕様水平時間基準範囲:1μs~10s付属品P6100高電圧プローブ×1, BNCアダプタ×1, テストフック×3, 充電用USB Type-Cケーブル×1, 取扱説明書×1寸法(mm)79×103×31電源充電式リチウムバッテリー(USB Type-C)感度【垂直】10mV~10V周波数帯域(kHz)【アナログ】0~500入力インピーダンス1MΩトリガー【タイプ】立ち上がりエッジ/立ち下がりエッジ【モード】オート/ノーマル/シングル結合方式AC/DC電圧レンジ(V)[測定] 400サンプルレート【リアルタイム】10MS/s画面仕様2.4インチTFTカラースクリーン出力周波数1~10kHz/0~3.3V/50%(正弦波)※方形波・パルス波・三角波・ランプ波等出力可能