質量(kg)0.4定格電圧(V)AC100~242定格消費電力(W)1.7定格入力電圧(V)通信:±24機能人検知(滞在/不在/移動、推定人数)、照度推定通信方式MILCO.NET通信(2戦式ランダム伝送直流パルス方式、無極性)検知範囲7.2m×7.2m、6.4m×6.4m(設置天井高さ2.5~5.0m 床面より1.2mの位置)照度(Lx)人検知可能最低:35(微動検知50lx)使用周囲温度(℃)-10~40使用周囲湿度15~85%RH 屋内(ただし、水、水蒸気、熱気、直射日光のあたらないところ、腐食性ガス、振動、結露のおそれのない場所)皮相電力(VA)5.5定格入力電流(mA)通信:2.4接続台数照明コントローラ1台あたり64台(人感センサ256台、照度センサ256台相当)