適合機種HW/TW/XWシリーズコントロールユニットおよびアクセサリ(IDEC製)材質ボックスカバー/ボックスベース:ポリカーボネート、ボックスカバー取付ねじ:ステンレス保護構造IP65(適合機種搭載時)/NEMA Type 4X Indoor Use Only(NEMA Type 4X適合機種搭載時)/NEMA Type 1(Type 4X 非適合機種搭載時)ボックス(mm)200穴ピッチ(mm)30ユニットの呼び番号HW1P-2Q/HW1B-M1/HW1B-M2/HW1S-2Tシンボル表示灯(PL)/押ボタンスイッチ(PB)/セレクタスイッチ(SS)
適合機種HW/TW/XWシリーズコントロールユニットおよびアクセサリ(IDEC製)材質ボックスカバー/ボックスベース:ポリカーボネート、ボックスカバー取付ねじ:ステンレス保護構造IP65(適合機種搭載時)/NEMA Type 4X Indoor Use Only(NEMA Type 4X適合機種搭載時)/NEMA Type 1(Type 4X 非適合機種搭載時)ボックス(mm)200穴ピッチ(mm)36