絞り込み
ブランド
  • ワゴジャパン
  • シュナイダーエレクトリック(8)
  • WatchGuard(6)
  • NEC(2)
  • MOXA(2)
  • omron(オムロン)(1)
  • オムロンヘルスケア(1)
  • Advantech(アドバンテック)(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(2)
  • 50,000-100,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

ネットワーク機器 :「GER」の検索結果

生産ラインで設備異常の検知にお困りではありませんか?無線、遠隔報知機器による工場の見える化・省人化対策をご紹介
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
79,980税込87,978
1個
7日以内出荷
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 16 digital output channelsIt transmits binary control signals from the automation device to the connected actuators (magnetic valves, contactors, transmitters, relays or other electrical loads)It has cage clamps terminations, which provides the direct inse
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●出力タイプ:デジタル●寸法:67 x 12 x 100 mmアズワン品番65-7306-63
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
5,698税込6,268
1個
7日以内出荷
Couplers series 750 Wago I/O systemRange of couplers for analogue and digital signalsEnables I/O connection to various protocols Modbus, Ethernet, Profibus and InterbusConfiguration simplified with switches or rotary encodersThe joint should be connected to the end of the loop, to guarantee correct transmission of the data and enable the whole assembly to function correctly.
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●寸法:100 x 12 x 64 mm●コード番号:508-3959アズワン品番65-7303-61
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
8,798税込9,678
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS lineIt has a Stecker 9-Pin D-sub male connectorBUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systemsCompact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identificationService nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repairEach interface comes with detailed assembly instructions and mounting accessoriesAvailable in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパンPLC I/Oモジュール PLC I/Oモジュール 750シリーズ用ワゴジャパン
149,800税込164,780
1個
7日以内出荷
Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channelsThe analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mAThe input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921アズワン品番65-7299-72

通信(制御機器)』には他にこんなカテゴリがあります

ネットワーク機器