Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channels。The analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mA。The input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921
アズワン品番65-7299-72
1個
¥96,980
税込¥106,678
欠品中
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has a Stecker 9-Pin D-sub male connector。BUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systems。Compact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identification。Service nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repair。Each interface comes with detailed assembly instructions and mounting accessories。Available in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987
アズワン品番65-7299-78
1個
¥9,998
税込¥10,998
7日以内出荷
『通信(制御機器)』には他にこんなカテゴリがあります
- ネットワーク機器
- 無線機器
ネットワーク機器 の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。