電源コード/コンセント(FA) :「THOR」の検索結果
特価
本日7月13日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250718
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signals。Freely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .。20 mA or 4 mA .。20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
仕様●入力範囲:0 → 50 kΩ, -200 → +850℃●危険区域認証:ATEX●取り付けタイプ:DINレール●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2304
アズワン品番65-8091-95
1個
¥69,980
税込¥76,978
7日以内出荷
Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signals。Freely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
仕様●モジュールタイプ:デジタル温度センサ●入力信号タイプ:熱電対、電圧●出力信号タイプ:電流●電源電圧:24V dc●入力範囲:-1000 → 1000 mV, -250 → +2500℃●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-40 → +70℃●動作温度 Min:-40℃●コード番号:189-2306
アズワン品番65-8092-45
1個
¥69,980
税込¥76,978
7日以内出荷
。Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2316
アズワン品番65-8091-42
1個
¥63,980
税込¥70,378
7日以内出荷
Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)。Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
仕様●モジュールタイプ:限界値スイッチ●入力信号タイプ:電流,電圧●出力信号タイプ:リレー●電源電圧:24V dc●入力範囲:0.1 → 10 V, 0.18 → 21mA●危険区域認証:ATEX●取り付けタイプ:DINレール取り付け●動作温度範囲:-20 → +65℃●動作温度 Min:-20℃●コード番号:189-2315
アズワン品番65-8092-44
1個
¥65,980
税込¥72,578
7日以内出荷
『電源(制御機器)』には他にこんなカテゴリがあります
- 遮断
- 変圧・変換
- 無停電電源装置(UPS)
- 電源コード/コンセント(FA)
- 電磁波対策
電源(制御機器) の新着商品
申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。