絞り込み
ブランド
  • VISATON
  • モノタロウ(5)
  • AMPHENOL(3,820)
  • 日本モレックス(molex)(2,294)
  • RS PRO(1,777)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1,692)
  • フエニックス・コンタクト(1,259)
  • HIROSE(ヒロセ電機)(509)
  • ハーティング(430)
  • トーコネ(旧:東洋コネクター)(366)
  • ワゴジャパン(352)
  • 七星科学研究所(331)
  • BULGIN(316)
  • SAMTEC(315)
  • HUBER & SUHNER(312)
  • 東洋技研(307)
  • JST(日本圧着端子製造)(289)
  • ダイヤトレンド(264)
  • WURTH ELEKTRONIK(241)
  • omron(オムロン)(216)
  • フジクラ(旧:DDK/第一電子工業)(204)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

FA現場のお役立ち情報
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
スピーカーユニット 10W VISATONスピーカーユニット 10WVISATON
10,980税込12,078
1個
7日以内出荷
Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.
仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
接続・省配線(制御機器)