3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様ねじサイズ = #4-40タイプ = スパイラルポイントねじ規格 = UNC全体長さ = 48 mm材質 = HSSシャンク径 = 3.15 mmシャンクタイプ = プレーンUNC HSS Spiral Point Ground Taps. Precision HSS taps for machine tapping Can be used for hand tapping without need of a lead tap. Designed with a straight flute supplemented by an angular cutting point leaves the flutes clear of swarf for free coolant flow. Blue steam tempered finish reduces friction and produces a fine finish thread
1個
2,798 税込3,078
当日出荷

仕様ねじサイズ = #6-32タイプ = スパイラルポイントねじ規格 = UNC全体長さ = 50 mm材質 = HSSシャンク径 = 3.55 mmシャンクタイプ = プレーンUNC HSS Spiral Point Ground Taps. Precision HSS taps for machine tapping Can be used for hand tapping without need of a lead tap. Designed with a straight flute supplemented by an angular cutting point leaves the flutes clear of swarf for free coolant flow. Blue steam tempered finish reduces friction and produces a fine finish thread
1個
2,698 税込2,968
6日以内出荷

仕様ねじサイズ = #10-24タイプ = スパイラルポイントねじ規格 = UNC全体長さ = 58 mm材質 = HSSシャンク径 = 5 mmシャンクタイプ = プレーンUNC HSS Spiral Point Ground Taps. Precision HSS taps for machine tapping Can be used for hand tapping without need of a lead tap. Designed with a straight flute supplemented by an angular cutting point leaves the flutes clear of swarf for free coolant flow. Blue steam tempered finish reduces friction and produces a fine finish thread
1個
2,598 税込2,858
6日以内出荷

おすすめ人気ランキング