外部センサとの連動可能。タイムスイッチやEEセンサなど外部信号(a接点)で、負荷の制御ができます。高容量30Aまでの開閉ができます。交流入力を直流に変換し保持する方式なので、電磁接触器などに比べて静音化がはかれます。
端子形状(主回路)フルアップ端子、(操作回路)アップ端子端子ねじ(主回路)M5、(操作回路)M3.5使用周囲温度(℃)-10~+60締付トルク(N・m)(主回路)2.0~2.5、(操作回路)0.5~0.7使用電圧範囲(V)(操作回路)定格の85%~110%過電流引きはずし方式熱動・電磁式機械的開閉耐久性負荷入切部(遠隔操作)25万回以上、ブレーカ部(手動操作)1万回以上電気的開閉耐久性負荷入切部(遠隔操作)10万回以上(pf=0.8)、ブレーカ部(手動操作)ln:6000回、6ln:手動35回、自動15回フレーム(AF)30接続可能電線 撚線(mm2)(主回路)14、(操作回路)2接続可能電線 単線(Φmm)(主回路)2.6、(操作回路)1.6