ディスクリート :「AC モーター 100V」の検索結果
特価
本日8月10日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
Schneider Electric TeSys D LC1D ( LC1D12K7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システムに統合されています。 モータースタータを作成します。 スイッチコンタクタ、リレーコイル。 電源制御及び信号装置。
仕様●コイル電圧:100 V ac●極数:3●コンタクトの定格電流:12 A●許容入力:7.5 kW●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●接続方式:ケーブル●奥行き:86mm●動作温度 Min:-5℃●コード番号:845-1481
アズワン品番65-7351-29
1個
¥16,980
税込¥18,678
7日以内出荷
SchneiderElectricLC1DTeSysDコンタクタです。SchneiderElectricのTeSysDコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSysDコンタクタは、すばやく簡単にセットアップできると同時に、国際規格への適合を維持できます。特長と利点:内蔵補助コンタクトでスイッチング機能を強化ねじ接続:北米及び国際Terminalのマーキングの両方に対応するIP20指保護端子ねじによるパネル取り付け又はDINレール取り付けに対応していますCoilを保護する双方向PeakLimitingダイオードサプレッサ簡単に取り付けられるアクセサリ広範な用途に対応する柔軟な制御回路TeSysコンタクタの使用カテゴリAC1とAC3にはどのような意味がありますかコンタクタ使用カテゴリでは、制御する負荷のタイプと動作サイクル条件に基づいて、メーク/ブレーク電流値が定義されます。AC-1:力率が0.95以上のすべてのAC機器に適用されます。使用例:抵抗負荷、ヒーター、配電など。AC-3:モータの動作中にブレークが発生する三相かご形モータに適用されます。使用例:すべての三相かご形モータ、エレベータ、エスカレータ、コンベア、バケットエレベータ、コンプレッサ、ポンプ、ミキサー、エアコンユニットなど。どのようなアクセサリがありますか鋸歯状のワイピング動作が可能な補助接点ブロック前面取り付け型の防塵補助コンタクトブロックです空圧式の時間遅延ブロックです過渡電圧サージサプレッサインターフェースモジュール及び電子タイマです機械式ラッチブロックTeSysDシリーズは、ダブルブレーク極タイプのコンタクタですかはい、TeSysDシリーズは平行移動による極のダブルブレークを実現しています。LC1D115U5SchneiderElectricLC1DTeSysDコンタクタの特長です。モータ制御及び抵抗負荷用途。AC-1、AC-3カテゴリ。<=1000Vac25→400Hz(電源回路)、<=300Vdc(電源回路の定格電圧)モータ電力:30kW@220→230Vac50/60Hz、55kW@380→400Vac50/60Hz、65kW@1000Vac50/60Hz、75kW@500Vac50/60Hz、80kW@660→690Vac50/60Hz、59kW@415→440Vac50/60Hz。200A<(:60℃)@<=440VacAC-1(電源回路)、115A<(:60℃)@<=440VacAC-3(電源回路)、Ie定格電流。AC50Hzサーキット回路電圧:240Vac1NO+1NC補助コンタクト過電圧カテゴリIII定格遮断容量:1100A@440V(電源回路)はIEC60947に準拠しています。保護カバーを完備しています。プレート及びレール取り付けIEC60529に準拠するIP2x前面。
仕様●コイル電圧:240 V ac●極数:3●コンタクトの定格電流:115 A●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●奥行き:136mm●動作温度 Min:-5℃
アズワン品番65-7324-20
1個
¥179,800
税込¥197,780
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:2NO + 2NC
アズワン品番65-7291-25
1個
¥15,980
税込¥17,578
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:400 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NC
アズワン品番65-7282-26
1個
¥9,998
税込¥10,998
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649
アズワン品番65-7285-43
1個
¥17,980
税込¥19,778
欠品中
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663
アズワン品番65-7292-84
1個
¥18,980
税込¥20,878
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660
アズワン品番65-7288-94
1個
¥12,980
税込¥14,278
7日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657
アズワン品番65-7292-78
1個
¥13,980
税込¥15,378
7日以内出荷
TheSchneiderElectricTeSysDseriesofcontactorfromSchneiderElectricarebestsuitedforautomationandmotorcontrolapplicationsTheSchneiderElectricTeSysDcontactorsofferquicksimplesetupwhilemaintainingcompliancewithinternationalstandards.EasilyinstalledaccessoriesFlexiblecontrolcircuittosuitawiderangeofapplications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC
アズワン品番65-7290-89
1個
¥28,980
税込¥31,878
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wid
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:440 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO
アズワン品番65-7279-66
1個
¥27,980
税込¥30,778
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:3NO + 2NC●コード番号:211-1670
アズワン品番65-7290-93
1個
¥22,980
税込¥25,278
7日以内出荷
The Schneider Electric TeSys D series of contactor from Schneider Electric are best suited for automation and motor control applications The Schneider Electric TeSys D contactors offer quick simple setup while maintaining compliance with international standards.Easily installed accessories Flexible control circuit to suit a wide range of applications
仕様●モーター定格電流:10 A●コンタクトの定格電流:5 mA●制御電圧:250 Vac●範囲:TeSys●許容入力:0.0054 kW●通常端子構成:5NO●コード番号:211-1676
アズワン品番65-7285-69
1個
¥27,980
税込¥30,778
7日以内出荷
電子部品(オンボード) の新着商品

申し訳ありません。通信エラーのため受信申し込みに失敗しました。お得なメールマガジンを受信するにはメールマガジンの登録方法をご覧ください。