質量(g)約140ユニット種別ネジ「M4×0.7mm×15mm以上、締付トルク:78~118N・cm(8~12kgf・cm)」、DINレール「TH35-7.5Fe、TH35-7.5Al(JIS C 2812に準拠)」絶縁抵抗(MΩ)100以上(充電部-アース間)使用温湿度範囲0~55℃、5~95%RH(結露しないこと)保存温湿度範囲-25~75℃、5~95%RH(結露しないこと)設置場所制御盤内標高(m)2000以下端子台端子ネジ(M3ネジ、セルフアップ、7.62mmピッチ)、適合電線、締付トルク「0.3~2mm2(圧着端子使用時)、58.8~88.2N・cm(6~9kgf・cm)」汚染度(使用環境)2以下雰囲気腐食性ガスがなきこと耐振動断続的な振動がある場合(5~8.4Hz:片振幅 3.5mm、8.4~150Hz:加速度 9.8m/s2、掃引回数:X、Y、Z各方向10回)、連続的な振動がある場合(5~8.4Hz:片振幅 1.75mm、8.4~150Hz:加速度 4.9m/s2)最大使用電圧(V)DC26.4過電圧保護II以下最大使用電流(A)信号:2A、電源、接地線:8A耐衝撃147m/s2、X、Y、Z方向各3回(JIS B 3502、IEC61131-2準拠)絶縁耐圧(V/1分間)AC500