仕様●入数:1リール(10000個入り)●静電容量:470nF●電圧:10V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:X5R●許容差:±10%●寸法:1 x 0.5 x 0.56mm●長さ:1mm●奥行き:0.5mm●高さ:0.56mm●動作温度 Max:+85℃アズワン品番65-7091-10
仕様●入数:1リール(4000個入り)●静電容量:22nF●電圧:100V dc●パッケージ/ケース:1206 (3216M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:3.2 x 1.6 x 1.8mm●長さ:3.2mm●奥行き:1.6mm●高さ:1.8mm●抑制クラス:Class IIアズワン品番65-7091-38
仕様●入数:1リール(3000個入り)●静電容量:2.2nF●電圧:50V dc●実装タイプ:スルーホール●温度特性:X7R●許容差:±10%●寸法:5.08 x 3.175 x 5.08mm●長さ:5.08mm●奥行き:3.18mm●高さ:5.08mm●シリーズ:SR●末端仕様:スルーホール実装アズワン品番65-7055-14
仕様●静電容量:2.2nF●電圧:100V dc●パッケージ/ケース:ラジアル●実装タイプ:スルーホール●温度特性:X7R●許容差:±10%●寸法:4.83 x 2.29 x 4.83mm●長さ:4.83mm●奥行き:2.29mm●高さ:4.83mm●シリーズ:CK●動作温度 Max:+125℃アズワン品番65-7028-37
仕様●静電容量:15pF●電圧:50V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:NP0 (C0G)超低 ESR●許容差:±5%●寸法:1 x 0.5 x 0.55mm●長さ:1mm●奥行き:0.5mm●高さ:0.55mm●シリーズ:U●動作温度 Max:+125℃アズワン品番65-6970-33
仕様●入数:1リール(10000個入り)●静電容量:10pF●電圧:50V dc●パッケージ/ケース:0402 (1005M)●実装タイプ:表面実装●温度特性:NP0●許容差:±0.25pF●寸法:1 x 0.5 x 0.55mm●長さ:1mm●奥行き:0.5mm●高さ:0.55mm●シリーズ:U●動作温度 Max:+125℃アズワン品番65-7091-14