仕様ケーブルサイズ:22 → 8 AWG●ケーブルCSA:0.5 → 10mm2●色:黒●ピッチ:12.2mm●ヒューズサイズ:5 x 25mm●定格電流:10A●定格電圧:400 V●端子方法:埋め込みネジ●レール型の互換性:TS35●シリーズ:SK●ヒューズ端子. レバー及びねじキャップ方式、ヒューズサイズ5 x 20 mm、5 x 25 mm、6 x 32 mm用 両方のワイヤ入口上にマーカーを取り付け可能 LEDタイプは24 V LEDを並列に取り付け エンドプレート幅1.5 mmRoHS指令(10物質対応)対応
コネクタ A = USB Aコネクタ A ジェンダー = オスコネクタ B = USB Aコネクタ B ジェンダー = オスUSB標準 = USB 3.0USB 3.0アダプタ. Clever Little Box USB 3.0アダプタは、SuperSpeed USB技術を採用しており、データ転送速度がHi-Speed USBの10倍で、電力効率が向上しています。特長と利点. USB 3.0ケーブルで耐久性に優れた高品質の接続を実現 ストレージデバイスと周辺機器間の高速転送が可能 USB 3.0対応のホスト及びデバイスと組み合わせると、USB 2.0 (480 Mbps)の容量の10倍にあたる最大4.8 Gbpsの驚くべきスループットを発揮 高品質のシールド付きツイストペア(STP)構成となっているため、電磁干渉を防止し、信頼性の高いデータ通信が可能 Sync-N-Go技術により、待機時間を最小化 電力効率を最適化 電圧: 300 V dc、5 MΩ/10 ms 絶縁抵抗: 10 MΩ以上 接触抵抗: 2 Ω以下 動作温度: -25 → 80 ℃
RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.