セーフティスイッチ :「t2」の検索結果

特価
本日8月3日(日)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より 10% 引き!
キャンペーンコード 000025250815
キャンペーンコードのご利用方法 ※特価からの更なる割引はございません
関連キーワード
10件中 1~10件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661 アズワン品番65-7798-43
1個
56,980 税込62,678
7日以内出荷

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655 アズワン品番65-7798-08
1個
62,980 税込69,278
7日以内出荷

。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659 アズワン品番65-7798-58
1個
46,980 税込51,678
7日以内出荷

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658 アズワン品番65-7798-07
1個
69,980 税込76,978
7日以内出荷

仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s 質量(g)約300 保護構造IP67(IEC60529)Type 4X Indoor Use Only 適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1 定格絶縁電圧(V)250(LED、ソレノイド-アース間:30) 表示灯の有り無し有(緑) 機能ソノレイド有、手動ロック解除KEY有 動作力直接開路:120N以上 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて) 相対湿度20~95%RH(ただし、結露しないこと) 使用周囲温度(℃)-20~55(ただし、氷結しないこと) ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本 耐振動(耐久)30Hz、片振幅:1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上 耐振動(誤動作)10~55Hz、片振幅:0.35mm 電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA) 感電保護クラスClassⅡ(IEC61140) 条件付短絡電流50A(250V) 定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5) 汚染度(使用環境)3 定格通電電流(A)2.5 最大操作頻度900回/時 コンジット口サイズM20 定格使用電圧(V)30/125/250 動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形) 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1台
13,980 税込15,378
当日出荷から81日以内出荷
バリエーション一覧へ (24種類の商品があります)

タイプ標準タイプ 保護構造IP67(IEC60529) 適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1 定格電圧(V)表示灯:DC24 定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間) 表示灯の有り無し有(緑) 動作力直接開路:60N以上 絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて) 相対湿度45~85%(ただし、結露しないこと) 使用周囲温度(℃)-25~50(ただし、氷結しないこと) ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯) 耐振動(耐久)30Hz、片振幅:1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19) 定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V) 耐振動(誤動作)10~55Hz、片振幅:0.35mm 機械的耐久性100万回以上(GS-ET-19) 電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時) 感電保護クラスClass II(IEC61140) 条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用] 定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5 ケーブル外径(Φmm)7.6 汚染度(使用環境)3 定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上) 色(本体) 最大操作頻度900回/時 定格使用電圧(V)30/125/250 動作ストローク(mm)直接開路:8以上 ソレノイド 手動ロック解除KEY 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
19,980 税込21,978
3日以内出荷から81日以内出荷
バリエーション一覧へ (13種類の商品があります)

小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。
保護構造IP67(IEC60529)Type 4X Indoor Use Only コンジット口サイズM20 定格絶縁電圧(V)250(LED、ソレノイド-アース間:30) 定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5) 定格通電電流(A)2.5 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
特価
15,980 税込17,578
当日出荷から3日以内出荷
バリエーション一覧へ (8種類の商品があります)

1個
19,980 税込21,978
80日以内出荷
バリエーション一覧へ (39種類の商品があります)

接点構成3ポジションスイッチ:2 仕様端子部はんだづけ条件:310~350℃、3秒以内、操作部強度:500N以上(ボタン全面押し) 適合規格IEC/EN60947-5-8(TUV認証)、IEC/EN60947-5-1、JISC8201-5-1、UL508(ULレコグニション認証)、CSAC22.2No.14(c-ULレコグニション認証)、GB/T14048.5(CCC認証)、用途規格:ISO12100-1、-2/EN12100-1、-2、IEC60204-1/EN60204-1、ISO11161/prEN11161、ISO10218/EN775、ANSI/RIAR15.06、ANSIB11.19、ISO13849-1/ENISO13849-1 端子形状はんだづけ端子 定格絶縁電圧(V)125 適合電線(mm2)0.5以下(1本) 絶縁抵抗(MΩ)充電部と非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて) 相対湿度45~85%RH(ただし、結露しないこと) 接触抵抗(mΩ)50以下(初期値) 耐振動(耐久)16.7Hz、片振幅1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 定格使用電流(A)抵抗負荷(AC-12)・誘導負荷(AC-15):1・0.7(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):1・0.7A(DC30V)、0.2・0.1(DC125V) 耐振動(誤動作)5~55Hz、片振幅0.5mm 機械的耐久性ポジション1⇒2⇒1:100万回以上、ポジション1⇒2⇒3⇒1:10万回以上 電気的耐久性10万回以上 条件付短絡電流50A(125V)[短絡保護装置として250V/10A速断形ヒューズを使用] 定格インパルス耐電圧(kV)1.5 汚染度(使用環境)2(パネル内部/端子側)、3(パネル外部/操作部側) 定格通電電流(A)3 開閉頻度(回/時)1200 推奨締付トルク範囲(N・m)0.68~0.88(ロックナット) 推奨締付トルク(N・m)0.68~0.88(ロックナット) 定格使用電圧(V)30/125 端子強度(N)20以上 耐衝撃(誤動作)(m/s2)150 耐衝撃(耐久)(m/s2)500
1個ほか
4,198 税込4,618
3日以内出荷から8日以内出荷
バリエーション一覧へ (8種類の商品があります)

- 規格- スイッチ- 定格入力電圧(V)- 安全規格- EMC規格- 耐衝撃(m/s2)- USBポート- 回転角度(°)- 対応サイズ(Φmm)- 使用周囲湿度(%RH)- 保存湿度(%RH)- 耐振動(Hz)- 接点定格-
1個
1,798 税込1,978
3日以内出荷から81日以内出荷
バリエーション一覧へ (21種類の商品があります)

『検出・センサ』には他にこんなカテゴリがあります

おすすめ人気ランキング