Pre-assembled relay module with Push-in connection, consisting of: relay base, power contact relay, plug-in display/interference suppression module, retaining bracketContact type: 1 N/O contact, maxswitch-on current up to 130 A peak, 80 A (20 ms), 12 V DC input voltage
仕様●コイル電圧:12V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●奥行き:75mm●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:34mA●リレースイッチの分類:ソリッドステートリレー●コード番号:189-2312アズワン品番65-8091-47
Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix ContactIt safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking areaA plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loadsIts mechanically coded to prevent you from mismatching it with other componentsUse this relay in any application that has high switch-on peaksIts leading tungsten pre-contact can safely switch on currents of up to 800 AThe unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃
仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60