測定範囲(温度)-20~+60℃、(風速)0.20~20.00m/s 、(風量)0~99.999m3/hセット内容熱線式風速計、キャリングケース、DC9V(006P電池)、取扱説明書寸法(mm)(本体)185×65×35、(伸縮プローブ部)275~985、(ケーブル)1000質量(g)340(電池含む)電源9V電池(アルカリ電池使用で約20~35時間)精度(温度)- ±0 .5℃ for 0~45℃・±1.0℃ for -20~0℃・45~60℃、(風速)測定値±(5%+1dgt)、フルスケール±(1%+1dgt)分解能(温度)- 0.1℃、(風速)0.01m/s、(風量)0.0001m3/h機能バックライト、ホールド、最大値、最小値、平均値、 オートパワーオフ使用環境温度(℃)-20~+50