寸法(mm)230精度(デジタル精度)0°/±0.05°、90°/±0.2°気泡管精度±1.7mm/m=±0.0984°以内気泡管感度0.57mm/m=0.0328°トラスコ品番405-0541材質(本体)アルミ質量(g)270使用温度範囲(℃)0~45機能水平・垂直・任意の角度を音で知らせしてくれます簡単精度補正機能付き、デジタル反転機能付き、電源オートOFF3分間、マグネット付使用電池CR2032×2個ブザー音(設定)0°、90°及びHOLD(任意の)角度任意の角度でHOLDボタンを2回押すと電子音の設定が出来ます。電源がOFFになると記録は消去されます。また電子音はMODEボタン長押しでON/OFFの切り替えができます。表示モード4つのモード1、角度(0.1°単位)2、角度(0.05度単位)3、パーセント4、1mあたりの立ち上がりデジタル表示0.1°、0.05°単位(モード切替)