仕様レスポンタイム(初回電源ON時にデータが安定するまでの時間)/CO2:約2分、温度:約20分データ更新/CO2:15秒毎、温度:5秒毎付属品取扱説明書、USBケーブル測定範囲CO2:0~3000ppm、温度:0~+50℃質量(g)約70電源USBから供給(5V、300mA)測定精度CO2:±100ppmまたは7%rdgの大きい方(0~2000ppm)・±10%rdg(2000ppm~)、温度:±1.5℃寸法(幅W×高さH×奥行D)(mm)169×42×24分解能CO2:1ppm(0~1000ppm)・10ppm(1001~3000ppm)、温度:0.1℃校正可(温度のみ)本体寸法(幅W×奥行D×高さH)(mm)169×24×42使用温湿度範囲0~+50℃、80%RH以下(但し結露のないこと)保存温湿度範囲-10~+60℃、80%RH以下(但し結露のないこと)検知方式NDIR式LED緑:<800ppm、黄:800~1200ppm、赤:>1200ppm(全て出荷時設定・変更可)測定範囲(ppm)0~3000RoHS指令(10物質対応)対応補正機能有