色淡黄色クリア塗布面積(m2/缶)115~136危険等級Ⅲ乾燥時間(時間)【指触】5~10℃:1、23℃:1、30℃:0.5、【重ね塗り】5~10℃:16以上10日以内、23℃:4以上10日以内、30℃:3以上7日以内危険物の類別第四類危険物の品名第二石油類適応下地素地調整後の除去しきれない残存さびへの補修塗り、経年劣化した各種鋼構造物(橋梁、タンク外面、鉄骨など)、建築鉄部(鉄扉、手摺、架台など)希釈率(%)0~5油性 or 水性油性関連資料(1.02MB)ホルムアルデヒド等級F★★★★施工内容刷毛、ローラー危険物の性状非水溶性標準使用量(kg/m2/回)0.11~0.13
用途戸建て住宅、集合住宅、店舗、工場・倉庫、オフィス・商業ビル、学校・病院・福祉関係、鋼構造物・プラント色乳白塗布面積(m2/缶)125危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類適応下地経年劣化した各種鋼構造物(橋梁・タンク外面・鉄骨など)、建築物の鉄部(鉄扉・手すり・架台など)の素地調整後の除去できない残存さびへの補修塗り油性 or 水性油性ホルムアルデヒド等級F★★★★危険物の性状非水溶性標準使用量(kg/m2/回)0.12