モバイル二次元コードリーダードングルセットアイメックス6日以内出荷
バーコードやQRコード等の二次元コードを読み取るモバイル二次元コードリーダーのUSBドングルセットBluetooth非搭載のPCのUSBポートに挿してすぐに使用可能ローコストモデルながらコストパフォーマンスに優れ、必要な機能を装備小型/軽量でちょうど良いサイズ感、手の小さな女性でも持ち易いデザインAndroid/iOS/Windowsのスマートフォン/タブレット/PC等とBluetooth接続(iOSはHIDキーボード接続のみ)スマホ画面のQRコードや難読バーコード読取対応※全てのバーコード読取を保証するものではありません大容量バッテリー搭載により読取回数約12,000回(HID通信)の長時間動作バイブレーション機能搭載により、騒音の大きな現場や大きな音を出せない場所でも確実に読取を通知通信プロファイル:HID/SPP(マスタ/スレーブ)対応、メモリ蓄積モード/ケーブルモード有りメモリ蓄積モードでは時計データ付加可能防塵防滴 IP54準拠により ほこりや水のかかる現場でも安心運用安心の抗菌仕様により病院の三点照合に最適GS1データ出力編集機能あり:AIカッコ()付加、FNC1文字置き換えUSBドングルセットモデル(BW-100BT-UB)は接続先PCを変更してもアダプタをUSBに挿すだけの簡単運用(Bluetoothペアリング不要)専用クレードル(オプション)で簡単充電
仕様●ESD(kV):±8/気中:±15●PCS値:0.2●ステータス:LED(読取:緑 , ステータス:赤/緑/青), ブザー, バイブレータ●【プロファイル/通信モード】Bluetooth:HID/SPP(マスタ/スレーブ)、有線/BTR-UK5:HID/仮想COMセット内容本体、Bluetooth通信アダプタ(BTR-UK5)、USBケーブル(ACアダプタなし)、ネックストラップ質量(g)約83外形寸法(mm)96.5(L)×42.5(W)×21.5(D)速度フレーム速度(秒):120フレーム照明照明/白色LED、エイミング/緑色LED(丸型)インターフェースType-C / USB 1.1 Full - speed HID/COMクラス、Bluetooth Ver3.0 + EDR Class2バッテリーリチウムポリマ充電池読取約12000回※HID通信5秒に1読取送信、コード:(1D)JAN/EAN, UPC, Codabar(NW-7),Code39,Code93,Code128, ITF, GS1DataBar, GS1-128(2D)QR,MicroQR,DataMatrix,PDF417,MicroPDF417,GS1 Composite ※GS1-QR,GS1-DataMatrix非対応保証期間1年間防塵・防滴IP54準拠時計機能年月日時分秒(閏年補正あり)動作温度(℃)0~50動作湿度(%)5~95(結露無きこと)充電方式付属のUSB Type-Cケーブル、オプションの専用クレードルキースキャンキー、電源キーRoHS指令(10物質対応)対応無線通信方式Bluetooth Ver3.0 + EDR Class2グリーン購入法適合通信距離(m)約10対応コード二次元コード落下衝撃(m)(耐落下)1.2 ※6面各5回落下テスト ※保証値ではありません読取角度(°)スキュー/±55、ピッチ/±55、チルト/±360読取方式イメージセンサ最小分解能(1D)0.127mm/(2D)0.169mmメモリ容量(MB)8