液晶ディスプレイスタンド_32~55型対応_卓上用サンワサプライ欠品中
左右35度の角度調節が可能な卓上用のテレビスタンドです。32~55型までのディスプレイに対応しています。(ディスプレイ耐荷重40kg)VESA規格100×100、100×200、100×300、100×400、200×100、200×200、200×300、200×400、300×100、300×200、300×300、300×400、400×100、400×200、400×300、400×400mmに対応します。初期設定でディスプレイの高さを9段階に変更可能です。台座を含めた本体が頑丈なスチール製で高耐久仕様となっています。一般的な純正スタンドと比べ、省スペースにディスプレイを設置することができます。純正スタンドが破損、紛失した際の代替用としても便利です。支柱背面にケーブルクランプを標準装備しており、綺麗に配線処理が出来ます。接地面を傷つけず、滑り止めとしても使えるゴムパッド付きです。※大型ディスプレイを設置する際には必ず大人の方3人以上で行ってください。※想定されるディスプレイサイズは一般的な目安を示しています。取り付けにおいてはディスプレイの重量と耐荷重を基準として選定してください。※写真のディスプレイ、機器類は設置イメージを説明するものであり、実際の製品には付属しません。
付属品ディスプレイ取り付けネジ(M4×14、M4×16、M4×20、M4×25、M4×30、M6×10、M6×12、M6×16、M6×20、M6×25、M6×30、M6×40、M6×50、M8×16、M8×30、M8×50)各4本、スペーサー5mm×8個、スペーサー15mm×8個※ボルトが最後まで締まらない、またボルトが少ししか回っていないなど、ボルトが合わない場合は強度に十分ご注意の上、市販の適切なボルトをご用意下さい。材質本体/スチール(エポキシ樹脂粉体塗装)、ケーブルクランプ/プラスチックタイプ出荷形態:ノックダウン組立式、個口数:1個口使用工具プラスドライバー、手袋、毛布などフレーム色ブラックディスプレイ対応ディスプレイサイズ_最大:55インチ、対応ディスプレイサイズ_最小:42インチ、対応ディスプレイ質量_最大:30kg組立時間30分総耐荷重(kg)40アジャスターなしVESA対応100×100、100×200、100×300、100×400、200×100、200×200、200×300、200×400、300×100、300×200、300×300、300×400、400×100、400×200、400×300、400×400六角レンチ(mm)4組立人数2スペーサ付属:スペーサー小(5mm)×8個、スペーサー大(15mm)×8個、最大40mm